Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating.

Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

Energy-saving & environmental features
  • Includes CRC200 Programmable Comfort Room Controller
  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control

End user comfort & convenience features
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • ECO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with the heating controls

Al-Si heat exchanger

Each unit features an ASME approved Al-Si heat exchanger constructed of advanced Magnesium-Aluminum-Silicon alloy - offering increased flexibility versus traditional stainless steel. They are equipped with highly durable heating blocks that are corrosion resistant and designed to optimize clean burning combustion over an extra large surface area, which requires minimal servicing and reliance on spare parts during the boiler’s lifetime.

Full modulating fan assembly

A full modulating fan automatically increases or decreases its speed according to the amount of gas coming into the boiler depending on the heat demand. This process, called modulation, prevents the boiler from either having too little or too much air in the unit for optimal combustion - ensuring high efficiency.
Hide Description
Specs
Vent Type:

Direct Vent

Fuel Type:

Propane

Natural Gas

Efficiency:

96%

BTU Input:

131900

DOE Rating:

116700

IBR Rating:

103000

Features:

High Efficiency

Condensing

System Type:

Hydronic (Water)

Depth (Inches):

14"

Width (Inches):

17-1/4"

Height (Inches):

33.5"

Weight (lbs):

103 lbs

Warranty:

5 Year (Parts Labor)/ Lifetime (Heat Exchanger)

Energy Star Rated:

Yes

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.