Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • CO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with the heating controls
  • Eligible for Tax Credit where offered
Hide Description
Manuals (1)
Specs
Fuel Type:

Natural Gas

Propane

BTU Output:

117000

BTU Input:

152000

IBR Rating:

117000

DOE Rating:

135000

Efficiency:

95%

System Type:

Hydronic (Water)

Gas Connection:

3/4"

Boiler Connection:

1" NPT

Features:

Condensing

Direct Vent

Wall Mounted

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.