Pros, Join Our TradeMaster Program!
Description
Zilmet has over 50 years of experience in manufacturing high quality expansion tanks
  • Produces over 5 million tanks and over 1 million heat exchangers annually
  • Fully vertically integrated, designing and manufacturing all diaphragms and bladders internally
Zilmet has created a compact design with a seamless diaphragm that never stretches or creases. There are no bubbles or corners to trap sediment, inhibiting bacterial growth.

Features
  • Butyl diaphragms suitable for both hot and cold water applications
  • ZS8, ZS12, and ZS18 tanks are NSF61 Certified
  • All tanks are manufactured with 304 stainless steel
  • All tanks come with a 5 year limited warranty
Read more
Manuals (2)
Specs
Application:
Plumbing
Material:
Stainless Steel
Tank Volume:
26.4 Gallons
Connection Size:
1"
Connection Type:
Threaded
Max Pressure (PSI):
150
Diameter (Inches):
17.7"
Height:
35.8"
Precharged PSI:
22 psi
Max Operating Temp:
210ºF
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
8:45am–7:45pm ET
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.