Apply to be a TradeMaster!
Main product image of Mag-Erad Non-Toxic Cleaner, 1lb Can
Magnifying glass
Hover image to zoom
Mag-Erad Non-Toxic Cleaner, 1lb Can
Magnifying glass
Hover image to zoom
We no longer carry 9005413105
Unavailable since February 21, 2018
Direct Replacement:
Kit, Mag-erad, 1 Lb.
Brand:
AO Smith
SKU:100110458
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
  • Mag-Erad non-toxic cleaner for noisy tank type residential gas water heaters
  • In concentrated powder form
  • No special equipment required
  • Minimum of two 1 lb cans required for 30 to 40 gallon size water heaters (more required for larger size water heaters)

Specs

–
Application:

Accessory

Tank Type:

Gas

Weight (lbs):

1 lb

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

MAG-ERAD NEW DESIGN NOW 2 POUND CONTAINER NEW PATENT

The Mag-Erad Water Heater Cleaner and Humidifier Cleaner now contains directions for electric water heaters and storage tanks and units that do not have bottom fired burners. It is recommended by name at leading water heater manufacturers. Using Mag-Erad and following the new Codes the U. S. Patent Holder(s) have had approved, is protective against possible failed safeties explosions and corrosion to keep units operating often 25-35 years if the return line pump is not oversized. I use the product quite often, I have a 056- plumbing license.. It is specified in the Patent it is required to be food grade non-toxic ingredients only. That is very important. No water means low carbon footprint and no ship freezing and minimal shelf space. My water heaters when finished become quiet and heat transfer is so improved, the flue gas temperatures drop where there can be measurements, this is a terrific product. 1- 2 lb container upto 40, 2-2 pound containers through 65 residential and 3- 2 pound containers for a 75 residential. For Commercial units start with double the amount or consult A. O. Smith for Un-Lime Delimer which is also covered by the just granted latest United States Patent. February 8, 2024
Eddie B
Chicago
3 years ago
Was this review helpful to you?

It Really Works

This is my second time to use Mag-Erad, and it works. This time I used Mag-Erad to stop the grumbling in a 23 year old gas fired water heater. I actually left the cleaner at 120 degrees for six hours, and you would not believe what came out. Haven't heard a grumble in over a week.
Tea Pot
Houston, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's it made of

Asked by manny 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Mag-Erad is a patented food grade compound designed to dissolve and remove the hard water sediment through the heater drain. Mag-Erad is a plumber's product, safe enough for consumer use.

Was this review helpful to you?