Apply to be a TradeMaster!
Main product image of 3/4" Flexible Plug Anode Rod, Magnesium
Magnifying glass
Hover image to zoom

3/4" Flexible Plug Anode Rod, Magnesium

Brand:
AO Smith
SKU:
9005973005
Rating:
(8)
Q&A:
(3)
3/4" Flexible Plug Anode Rod, Magnesium
Magnifying glass
Hover image to zoom
9005973005 has been discontinued
Discontinued March 8, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" Flexible Plug Anode Rod, Magnesium, 100110784
Brand:
AO Smith
SKU:100110784
(8)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Magnesium
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
48" Length

Description

  • Flexible plug anode rod
  • Made out of Magnesium material

Specs

Application:

Replacement Part

Material:

Magnesium

Size:

3/4"

Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Good quality. Easy order.

I ended up holding off on the replacement because the original looked good. But now I have it, and I'm confident in using it.
Matt the novice
Norther NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced the anode rod in my water heater ... was easy,

with the segmented anode rod. I don't have the ceiling height to install a solid anode rod. This worked great. Great product and I'm good for another 3 years and this will help to give my water heater an extended life. Every product I have ordered from Supply House is of superior quality as exactly as described on their website. Amazingly, they get me whatever I order the Next Day! I think they're much better than Amazon. Now, I buy things only from them!
LouHab
Denville, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Product was exactly as listed and described on website. I installed it and it fit perfectly. Shipping was prompt.
Rodney
Magnolia, Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

The flexible Anode Rod worked well for our low ceiling water heater location. I was very pleased that Supply House made sure this Anode Rod fit my particular water heater and it did. Because my water is from a "well" the magnesium Anode Rod should work best to keep the minerals from attacking the water tank. Very good support from Supply House and shipped as promised. Great company.
Nigel
Tumalo, Oregon
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ANODE ROD DOES THE JOB!

I BOUGHT THIS ANODE ROD AS A REPLACEMENT FOR AN OLD ANODE ROD. IT WAS THE RIGHT SIZE AND LENGTH FOR MY WATER HEATER AND IT WAS VERY LIGHT. THE ONLY THING THAT I DIDN'T LIKE ABOUT IT WAS THE COST.
BILL
YONKERS, N.Y.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm...

My first time changing the rusted out sacrificial anodes in a 9 year old Bradford-White oil-fired hot water heater. Getting out the old anode rods is the hard part - definitely need a long lever. This part then fits easily.
Archimedes
Providence, RI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement anode rod

For those without a very high ceiling this is a wonderful product. The segmented rod allows for easy installation with little overhead clearance (a little more than a foot). Be warned: removing the old anode rod might be difficult. If you do not have an impact driver, you'll need a strong pipe wrench with a long (or extended) handle to break the seal.
John the Homeowner
Brooklyn, NY
13 years ago
Was this review helpful to you?

Works Fine

Since the rod is segmented, it can be snaked into the water heater even if there is limited overhead space. Magnesium is more effective that cheaper aluminum rods. First, before ordering the replacement rod, make sure you can loosen the original rod - you'll need a 1/2" drive, 1-1/16" socket and probably a hammer-drill.
dcriner
Illinois
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will this fit all AO Smith hot water heaters?

Asked by Cliff 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Anode rod connections are generally interchangeable, but you should verify that the height will allow the rod to fit in the tank.

Was this review helpful to you?
-

I can only speak to my unit which is a 'low-boy' unit situated in our crawl space (it's either a 40 or 45 gal. model). The articulated (flexible) anode rod was perfect for our needs. Because of the extremely limited clearance between the top of the heater and the floor joists, the flexible rod was ideal and installed easily. The rod was longer than the depth of the tank, so I chose to gently feed the entire length into the tank allowing the sections to encircle the bottom of the tank. The only way to effectively see how the rod was positioned inside the tank was to remove the upper and lower heating elements, put a small 12 volt light bulb (automotive) through the upper element hole, and then guide the anode rod sections (using the lower hole and looking through the upper hole) around the bottom with a piece of straightened coat hanger with a slight hook at the end. I could have cut off the excess rod, but felt that the excess would provide additional protection to the tank over time. Does this help? RHD

Was this review helpful to you?
-

Likely it will fit most AOSmith water heaters. It fit mine. I believe that the thread-in diameter is standard, and the length is easily trimmed to the length you wish. The anode metal is very soft and will easily cut to length with almost any tool you have.

Was this review helpful to you?
-

I don't know if it fits ALL AO Smith water heaters, but it sure fit mine. Easy to install and extends life of water heater. Sent from my iPad

Was this review helpful to you?

Q: My AO Smith heater model JWC-75-3ncv-02 calls for 42" anode. Can I cut off end of this flex anode so it won't be too long?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We don't see why this would be a problem. If you cut it the anode may not last as long, but it would allow the rod to fit inside the water heater.

Was this review helpful to you?

Q: What is meant by flexible? Is it telescoping or can you bend it to handle low clearance above an existing water heater?

Asked by Handy guy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The rod is "flexible" in that it can bend to accommodate low head room. Some of the anode is milled out down to the core in a few spots so the rod can bend. It does not telescope.

Was this review helpful to you?