| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 30 |
| KW Input: | 6 |
| Number of Elements: | 1 |
| Max Pressure (PSI): | 150 |
| Height (Inches): | 35.75" |
| Diameter (Inches): | 20-1/2" |
| Weight (lbs): | 150 lbs |
| Width: | 26.5" |
| Application: | Plumbing |
| Wattage: | 6000 |
| Approvals: | ASME |
| Warranty: | 3 Year Limited Tank |