Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Energy Factor
–
0.55 - 0.60 Filter (1)
0.55 - 0.60 (1)
0.65 - 0.70 Filter (6)
0.65 - 0.70 (6)
Fuel Type
–
Natural Gas Filter (4)
Natural Gas (4)
Propane Filter (3)
Propane (3)
1st Hour Delivery (Gallons)
–
60 - 70 Filter (4)
60 - 70 (4)
80 - 90 Filter (3)
80 - 90 (3)
Intended Household
–
2 - 3 Person Filter (4)
2 - 3 Person (4)
3 - 4 Person Filter (3)
3 - 4 Person (3)
Capacity (Gallons)
–
30 - 39 Filter (2)
30 - 39 (2)
40 - 49 Filter (5)
40 - 49 (5)
Review Score
–
5 Filter (1)
(1)
Home
Plumbing Supplies
Water Heaters
Residential Water Heaters
AO Smith Residential Water Heaters
AO Smith ProLine High Efficiency Series 100 Water Heaters
AO Smith ProLine High Efficiency Series 100 Water Heaters
Need a little help?
View our Resources
7 items
FILTER
Grid
List
Sort: Top Sellers
GCFL-40 Compare Checkbox
Compare
40 Gallon GCFL-40 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (NG)
SKU:
GCFL-40
AO Smith
SKU:
GCFL-40
Brand:
AO Smith
–
+
$1,536.00
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
GCF-50 Compare Checkbox
Compare
50 Gallon GCF-50 40,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (NG)
SKU:
GCF-50
AO Smith
SKU:
GCF-50
Brand:
AO Smith
(2)
–
+
$1,521.14
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
GCFL-50 Compare Checkbox
Compare
50 Gallon GCFL-50 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (NG)
SKU:
GCFL-50
AO Smith
SKU:
GCFL-50
Brand:
AO Smith
–
+
$1,523.57
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
GCF-40-LP Compare Checkbox
Compare
40 Gallon GCF-40 36,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (LP)
SKU:
GCF-40-LP
AO Smith
SKU:
GCF-40-LP
Brand:
AO Smith
–
+
$1,393.53
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
GCF-50-LP Compare Checkbox
Compare
50 Gallon GCF-50 37,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (LP)
SKU:
GCF-50-LP
AO Smith
SKU:
GCF-50-LP
Brand:
AO Smith
–
+
$1,474.02
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
GCFL-40-LP Compare Checkbox
Compare
40 Gallon GCFL-40 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (LP)
SKU:
GCFL-40-LP
AO Smith
SKU:
GCFL-40-LP
Brand:
AO Smith
–
+
$1,381.08
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
GCF-40 Compare Checkbox
Compare
40 Gallon GCF-40 40,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (NG)
SKU:
GCF-40
AO Smith
SKU:
GCF-40
Brand:
AO Smith
–
+
$1,446.44
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Backorder
Get it by
Thu, Dec 10 - Fri, Jan 15
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
Types of Water Heaters
Venting for Boilers & Water Heaters
Choosing Between Tank and Tankless Water Heaters
How to Connect PEX to a Water Heater
Other Resources
Product Overview
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video