Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Storage Tanks
500 Gallon Custom-Line Jacketed & Insulated ASME Commercial Storage Tank
Brand:
AO Smith
SKU:
TJV-500A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
TJV-500A has been discontinued
Discontinued August 19, 2021
This product was discontinued by the manufacturer.
MANUALS (3)
Product Overview
Brochure
Warranty Info
Product Overview
Brochure
Warranty Info
Product Highlights
–
500 Gallons
Vertical
84"
5 Year Limited Tank Warranty
54" Diameter
Specs
–
Capacity (Gallons):
500
Mount:
Vertical
Application:
Commercial
Type:
Jacketed
Length:
84"
Warranty:
5 Year Limited Tank
Diameter (Inches):
54"
Working Pressure (PSI):
125 psi
Weight (lbs):
1526 lbs
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video