Apply to be a TradeMaster!
Main product image of RP-25HP, 34 Gal Residential Pressuriser
Magnifying glass
Hover image to zoom

RP-25HP, 34 Gal Residential Pressuriser

Brand:
Amtrol
SKU:
2201-28
Rating:
(3)
Q&A:
(0)
RP-25HP, 34 Gal Residential Pressuriser
Magnifying glass
Hover image to zoom
2201-28 has been discontinued
Discontinued May 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
RP-34P, 34 Gal Residential Pressuriser, 2201-47
Brand:
Amtrol
SKU:2201-47
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Tank Volume
34 Gallons
Product Highlight: Diameter (Inches)
23" Diameter
Product Highlight: Height (Inches)
39" Height

Description

–
The AMTROL High Performance Pressuriser is a true whole house pressure boosting system. The units are pre-assembled with a low-suction cutoff, thermal overload protection and built-in junction box. The Pressuriser includes a properly sized pressure tank to reduce pump cycling. This decreases power consumption while drastically improving motor life. Unlike small in-line models, this pressure tank provides additional water storage to meet peak water demands while improving efficiency.

Features:
  • Stainless-steel pump head
  • Components and capabilities normally found in commercial systems
  • 115/230v compatible
  • Boost capabilities from 40 to 50 psi over city pressure
  • Includes pressure and temperature safety switches
  • Quiet operation (65dB)
  • 2-year Limited Warranty
  • Specs

    –
    Tank Volume:

    34 Gallons

    Diameter (Inches):

    23"

    Height (Inches):

    39"

    Min Flow (GPM):

    25 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great pump for the application

    Boosted water pressure for a restroom. Worked perfectly.
    TC
    Rome, GA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy from supply house again

    Supplyhouse.com was great! the pump came quickly. There was an issue with the Controller on the pump, I call right away and had a new one shipped overnight at my request, and Amtriol approved the replacement, for a refund of the cost of the new controller.
    joey
    Mashpee, MA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    We would buy again.

    Use to boost water pressure because live on a hill. Works well and like the digital pressure read-out. Like how easy it is to adjust the minimum and maximum pressures.
    Mountaineer
    Lost Creek, WV
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?