Shop Resideo Sale
Main product image of 1/4" Normally Closed Solenoid Valve, .72 CV (24v)
Magnifying glass
Hover image to zoom

1/4" Normally Closed Solenoid Valve, .72 CV (24v)

SKU:
8262G208-24V
Rating:
(0)
Q&A:
(0)
1/4" Normally Closed Solenoid Valve, .72 CV (24v)
Magnifying glass
Hover image to zoom
8262G208-24V has been discontinued
Discontinued October 2, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" Normally Closed Solenoid Valve, .73 CV (24v)
SKU:8262H208-24V
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v, 24V
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.72 Cv

Description

–


Features
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service
  • Mountable in any position
  • Brass and stainless steel constructions
  • Nominal Ambient Temp: Ranges AC: 32°F to 125°F (0°C to 52°C)
    DC: 32°F to 104°F (0°C to 40°C)

    Solenoid Enclosures
    • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
    • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

Specs

–
Application:

Plumbing

Size:

1/4"

Connection Type:

Threaded

Voltage:

120v

24V

Flow Capacity (Cv):

0.72

Wattage:

10.1 (AC)

11.6 (DC)

Body Pattern:

2-Way

Max Fluid Temp:

180°F (AC)

150°F (DC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Brass

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Pressure Rating:

100 psi (Lt. Oil @ 300 SSU - MAX AC)

100 psi (Air-Inert Gas - MAX AC)

100 psi (Water - MAX AC)

25 psi (Water - MAX AC)

25 psi (Air-Inert Gas - MAX AC)

25 psi (Lt. Oil @ 300 SSU - MAX AC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm