Apply to be a TradeMaster!
Main product image of 1" NPT Bronze HydroTrol Flow Control Valve
Magnifying glass
Hover image to zoom

1" NPT Bronze HydroTrol Flow Control Valve

SKU:
107037
Rating:
(11)
Q&A:
(3)
1" NPT Bronze HydroTrol Flow Control Valve
Magnifying glass
Hover image to zoom
107037 has been discontinued
Discontinued October 30, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Position
Vertical
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
250°F Max

Description

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

The HT valve can be installed in either the horizontal or vertical orientation.

Operating Data
  • Maximum working pressure: 150 psi (10 bar)
  • Maximum operating temperature: 250¼F (121¼C)

Features
  • Prevents rooms (zones) from overheating due to gravity circulation.
  • Elastomer seal provides positive, shutoff eliminating the need for an isolation valve.
  • Brass body and non-ferrous internals.
  • Straight-Angle configuration allows for quick and easy installation.
  • Vertical design option saves installation time and material.
  • + turn knob for system draining or valve bypass.
  • Compact, light weight design.

Applications
  • The Hydrotrol (HT) flow control valve is used to prevent overheating of zones due to gravity flow in hydronic heating systems and will permit summer-winter operation of indirect water heater.

Specs

Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Brass

Position:

Vertical

Max Pressure (PSI):

150

Temperature Range (F):

250°F Max

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I would buy this product again.

B&G Products are always dependable
Doc
Red Hook,ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improved over the old b&g flo valves

I prefer these over the red b &g flow valves the big knob auto manual position is a big improvement , 2 position verticle or horizontal Great for hot water heating
John f
Mahopac ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product

Product is in use and works perfectly.
Sciman.
Watertown NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will use this product again

works great for vertical installations. clean look and easy to tie in
mark the master
genesee, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

I installed two of these valves on my boilers hot water system. They work really great. It stopped the water from bleeding through my baseboard in the up stairs rooms when the thermostat was off. What really made the job easy was the valve could be put on the vertical. That saved me so much time. I would recommend these valves.
BT
Long Island, New Your
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy the hydro Troll valve again

I used it on my hydronic boiler. I bought four of them since I have four zone. They work perfect.
Batista
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best 1" hydrotrol valves i ever bought.

Very good product and we received it in a timely manner.
Cliff
Richmond, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

We like the product, it is a little pricey but it accomplishes what we need.
Cliff
Mechanicsville, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I needed to replace a noisy control valve and decided to try the Hydro Trol valve. It works perfectly and makes absolutely no noise. Additionally, the valve has a very simple and effective design.
No nickname
Lansing
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flow control valve

It was exactly what was pictured, worked as needed and delivery was prompt
Satsfied customer
Springfield, MO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I am going to install a kickspace heater under my kitchen cabinets and the instructions call for a directional flow tee.This will be installed in a single loop zone.Is this the correct tee or should I be using something else?

Asked by Wifekeeper 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It sounds to us like you're looking for a monoflo tee. Part MONOFLO3/4X1/2 is the 3/4" x 1/2" version that we sell.

Was this review helpful to you?

Q: HELLO- I HAVE A HOT WATER HYDRONIC SYSTEM THAT HAS SIX ZONES.SIX B&G PUMPS,SIX THERMOSTATS CONTROLLED BY A TACO SIX ZONE RELAY.WHEN THE SYSTEM IS RUNNING-SAY ONLY ONE ZONE I GET HEAT INTO OTHER ZONES.IF I INSTALL SIX OF THESE ONTO THE OUTPOUT SIDE AFTER THE PUMPS WILL IT STOP THE MIGRATION OR DO I NEED SOMETHING ELSE? THANKS

Asked by RON 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this should stop the ghost flow.

Was this review helpful to you?

Q: I plan on installing Danfoss TRV's on each radiator. Each radiator will be plumbed with 1/2" pex using the home run method. The supply and return attach to 1-1/2" manifolds. What type of valve should I use to balance the system? Or can the TRV be used for this? Please advise

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the TRV to do this.

Was this review helpful to you?