The Day Savers – A National Tradesmen Day Contest
Main product image of 6" to 4" Round Duct Transition
Magnifying glass
Hover image to zoom

6" to 4" Round Duct Transition

Brand:
Broan
SKU:
475
Rating:
(27)
Q&A:
(0)
6" to 4" Round Duct Transition
Magnifying glass
Hover image to zoom
475 has been discontinued
Discontinued September 18, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
6" to 4" Round Duct Transition
Brand:
Broan
SKU:475B
(27)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Duct Size
6", 4"

Specs

–
Product Type:

Round Duct Transition

Duct Size:

6"

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.63 out of 27 reviews
96% would recommend this product
4.63
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
15%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Perfect fit for Broan bathroom fan

Recently purchased the Broan Model QTXE110FLT fan unit for a bathroom that was built without an exhaust fan. The exhaust for this particualr model was 6", but needed to step it down to 4". I wanted to use a Broan duct transition to ensure a perfect fit and this item fit the bill! It fit perfectly to the exhaust and was of high build quality. I would highly recommend this product.
VS

Most Liked Negative Review

Not exactly a fit...

As this was a "Broan" parts made to fit a "Broan" stovetop vent hood, I was surprised that it did not actually fit the vent outlet. It is "OK", but too large to fit snugly! I am a machinest / fabricator, so I nade it work. It was well made, but a "So-So" fit for something made for a specific size outlet!
Showing 1-10 of 27 reviews

Did the job. Best option that I could find.

Used a part of a range hood installation. Needed to go with 7" or larger duct to satisfy air volume. This part met that requirement. The rectangular section was larger than 3-1/4" x 10" so the fit to the hood wasn't great, but a bit of snipping, sealing mastic and some self-tapping screws fixed that. The round end was correctly sized. Construction quality was as expected in the HVAC world.
Joe
Maple Valley, WA
9 months ago
Was this review helpful to you?

I would give a ZERO - do not return emails

I ordered the wrong part from them and emailed them about a return. No one ever emailed me back. Terrible service company. ****I would definitely Buy from someone else ***
unhappy buyer
Detroit, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fits like it shoul

This transition duct fits between my microwave outlet and the 8 inch round duct, just as it should.
doug
las vegas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Simply ROCKS!

I have literally ordered thousands of dollars worth of equipment on-line and not a single vendor has delivered anywhere close to SupplyHouse's truly professional level with ordering, support, service or shipping. KUDOS++. They have set such a high bar within their company which will obviously leave all their competitors in their dust. ****** (6 stars) Global Industrial - PLEASE TAKE NOTE!
Dan
Sierra Vista, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 1/4 x 10

Quick shipping Thank you.And worked perfectly for my ventilation system project.
Pat
Quebec
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what we needed to attach our new range hood to the existing ductwork. It also arrived quickly .
Eve
Nellysford, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I ordered and came next day
T
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product good.

I ordered the transitions and of course they were on backorder. Took a month to get them in. Had to put the project on hold over one little piece. Over all the product was of good quality.
el Guapo
Slidell, La.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again.

This 3.25"x10" to 6' dia. straight boot transition is not carried by local HVAC distributors, and Supply House had just what I needed, and at a reasonably price, and it included shipping, and prompt delivery. ,
Don
Moorpark, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

I needed to transition from 8in round to 10x4 rectangular duct. This fit perfectly and shipping was fast and well protected.
Alex
Martha's Vineyard
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?