Apply to be a TradeMaster!
Main product image of Model 6201 Big Heat Portable 2-Level Heater with Built-In Thermostat (1500 Watts)
Magnifying glass
Hover image to zoom

Model 6201 Big Heat Portable 2-Level Heater with Built-In Thermostat (1500 Watts)

Brand:
Broan
SKU:
6201
Rating:
(3)
Q&A:
(0)
Model 6201 Big Heat Portable 2-Level Heater with Built-In Thermostat (1500 Watts)
Magnifying glass
Hover image to zoom
6201 has been discontinued
Discontinued February 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
10, 12.5 Amps
Product Highlight: Wattage
1500, 1200 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty

Description

This portable, rugged electric heater is the answer to instant heat needs with a full 1,500 watts and a reliable, ceramic heating element to ensure fast warm-up. Great for use in the garage, workshop, boat or RV.

Features:
  • Compact size, rugged steel construction, and durable finish for years of trouble free performance
  • Instant, automatic safety shut-off disables heater if it is tipped on its front or back for worry free operation in busy environments
  • Overheat protection shuts off the heater and activates the 'caution' light if excess heat is detected, for worry free performance.
  • Efficient, ceramic heating elements and choice of high (1500 watts), low (1200 watts) or fan-only (no heat) settings let you control the heater to match your needs
  • Thermostat control dial lets you adjust heater output to maintain desired room temperature
  • Integrated handle for easy mobility and rounded bumpers to protect surfaces
  • Six foot cord with safety flanged plug give you plenty room to position the heater where it is needed
  • UL listed for safety
  • Portable heaters are intended to provide supplemental heat and not to take the place of a home's main heat source

Specs

Product Type:

Portable Heater

Amperage:

10

12.5

Wattage:

1500

1200

Voltage:

120v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

So disappointed

I am so sorry these ate no longer available. Best little heater around. I have two. One isn' t working as it should. I wanted another. Sad.
Sad
Mississippi
3 years ago
Was this review helpful to you?

Best heater ever!!

I've had this model for several years and it's the best heater I've ever had for small spaces! Iwould like to buy a couple more but the only problem is they have been discontinued.
Kat
OH
4 years ago
Was this review helpful to you?

kicks butt !!!

this little heater really puts out the heat !!! really satisfied !!
big alb
hayward
11 years ago
Was this review helpful to you?