Apply to be a TradeMaster!
Main product image of Perfectoe Black Under-Cabinet Heater, 1000 Watt (120V)
Magnifying glass
Hover image to zoom

Perfectoe Black Under-Cabinet Heater, 1000 Watt (120V)

Brand:
Cadet
SKU:
UC101B
Rating:
(7)
Q&A:
(1)
Perfectoe Black Under-Cabinet Heater, 1000 Watt (120V)
Magnifying glass
Hover image to zoom
UC101B has been discontinued
Discontinued June 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
Black
Product Highlight: BTU
3412
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts
Product Highlight: Warranty
2 Year Warranty

Description

Don't let lack of wall space keep you from staying warm. The Perfectoe is an ideal solution for installing under cabinets in kitchens or bathrooms, or even in a stairwell, hearth, or recreational vehicle. Only 3-1/2 inches of height required!
  • 1000 watt fan-forced heater at 120 volts creates perfect warmth with a durable, steel-finned heating element
  • 175 square feet heating area capacity is perfect for a kitchen, bathroom or stairwell
  • Neatly fits under cabinets in the toekick area
  • Includes high-temperature safety shutoff feature for safe operation and peace of mind
  • A wall or built-in thermostat is required for operation. Sold separately.
  • Easy installation
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 14.5" W x 3.5" H x 8.25" D
  • Clearance: Min. distance 6" from an inside corner surface

Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1000
  • BTUs (120V) : 3412
  • Amperage (120V) : 8.33

Specs

Type:

Kickspace Heaters

Color:

Black

Coverage (Sq Ft.):

175

BTU:

3412

Voltage:

120v

Wattage:

1000

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Everything I expected

It delivered as promised. Easy install
Jacksly
Netcong NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need 2 speed heat flow

I like how it look under the cabinet. I do not like it's one setting flow of temperature.
Scott
Charleston, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

The under counter heaters were delivered on time, in good condition and have been installed and working.
Sandy g.
Sisters, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

love it!

We just had this heater and ( and internal thermostat) professionally installed yesterday as part of our kitchen remodel. It sits under the new kitchen island facing our east wall where the new cabinets house the sink and plumbing. Prior to our remodel, we had always had issues with "pipe freeze" under the sink due to the house construction and pipe placement too close to the brick. Even with the new pipes and insulation, we could sense that we may still experience a cold floor during these winter months. So, I requested this heater be part of the new kitchen design. Although I haven't had a chance to use it (just turned it on to see how it works- and it does!), I know I am going to love it on those cold winter mornings or evenings standing in the kitchen either preparing food or doing dishes.
Janet
New Berlin, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfectos heater

Use is RV application.. Easy to install & looks great after the installation.... Great company to buy from..
Gregg
Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Heater for Remodeled Bathroom

Replaced noiseless electric baseboard heater with Perfectoe Black Under-Cabinet Heater. Fan noise is there but is relatively unobtrusive. Hooked up to thermostat so heater is running only when temp gets below what has been set. The heater is out of sight, relatively quiet, and easy to use.
Ridgester
Leadville, Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Sweet Replacement

I purchased this product to replace a 10 year old Nutone unit that had served faithfully but had an ongoing issue with shutting off on high temperature. The root cause was the motor which does not like the large vertical centrifugal impeller hanging from it. The Cadet has a horizontal fan configuration which should correct this fault. Intial operation shows the Cadet to be much quitier and equally as effective at heating the bathroom. The installation was not a perfect drop-in but not particularly difficult to adapt. I wish the grill came in white. I ended up painting this one to make it less noticeable with the white cabinetry.
Tom
Williamsburg, VA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can I wire this to plug directly into a outlet or must it be hard wired

Asked by skippy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

that might be an electrical code? check w a local electrician or code inspector.

Was this review helpful to you?