Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat 5463 Series DIRTMAG Dirt Separator with Magnet
Magnifying glass
Hover image to zoom

1-1/4" Sweat 5463 Series DIRTMAG Dirt Separator with Magnet

Brand:
Caleffi
SKU:
546335A
Rating:
(5)
Q&A:
(0)
1-1/4" Sweat 5463 Series DIRTMAG Dirt Separator with Magnet
Magnifying glass
Hover image to zoom
546335A has been discontinued
Discontinued August 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Sweat 5463M Series DIRTMAG PRO Dirt Separator w/ Dual Magnets
Brand:
Caleffi
SKU:546335AM
(3)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Caleffi DirtMag Dirt Separator with Magnet, 1-1/4" Sweat Connections, top thread on top.

The Caleffi DirtMag Dirt Separator with Magnet cleanses and purifies heating and air conditioning systems. Even the smallest of particles pose a long term risk to the health and effectiveness of these systems. The Caleffi DirtMag Dirt Separator with Magnet controls this issue by automatically by forcing microparticles to the bottom of the unit where they can be safely discharged even while the system is operating.

Features:
  • Dirt separator
  • Stainless steel interior
  • Collects dirt particles as small as 5 microns

Connection Type: Sweat
Connection Size: 1-1/4"

Specs

–
Product Type:

Dirt Eliminator

Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aquastop Hydroscopic Safety Vent Cap
SKU: R59681
Caleffi

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Just what I needed

Incredibly fast shipping and they stand behind the products.
Joe
Boston
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 years old and its leaking !

You expect more than 3 years service life from equipment with no moving parts!
Vi
New Jersey
2 years ago
Was this review helpful to you?

Caleffi never disappoints

Just fine quality, their components are excellent.
JWP
Bainbridge Island, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit the bill exactly

Excellent product, it removes the iron particulates from my indirect loop nicely!
AJ
Westwood NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would recommend DIRTMAG Dirt Separator with Magnet.

We us the DIRTMAG Dirt Separator with Magnet on all condensing boilers installed on systems that used and have been in place for decades the old cast iron radiators. The DIRTMAG Dirt Separator with Magnet is a must on all condensing boilers along with completely cleaning and flushing the entire old system.
Jerry
Ramey, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?