Apply to be a TradeMaster!
Main product image of 119 Gallon ThermoCon Storage Tank (without Heat Exchanger)
Magnifying glass
Hover image to zoom

119 Gallon ThermoCon Storage Tank (without Heat Exchanger)

Brand:
Caleffi
SKU:
NAS20120
Rating:
(0)
Q&A:
(0)
119 Gallon ThermoCon Storage Tank (without Heat Exchanger)
Magnifying glass
Hover image to zoom
NAS20120 has been discontinued
Discontinued January 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Height (Inches)
65" Height
Product Highlight: Max Temp (F)
180°F Max Temp

Description

The ThermoCon 50, 80 & 119 gallon tanks are engineered with seven (7) 2" NPT connections. Two connections can be piped to the solar, boiler or chiller side and two connections can be piped to the distribution system. Two additional connections are 90 degrees from another which allows for positioning the tank into a corner with the piping at a right angle. The tank has one 2" NPT connection for connecting an external heat exchanger in the middle of the tank.

Specifications
  • Max. working pressure: 150 psi.
  • Working temperature: -40 to 190ºF.
  • Recommended max. delivery water temperature: 120ºF.
  • Testing pressure: 300 psi.
  • Tank insulation: 2" non-CFC foam.
  • Insulation thermal conductivity: R16.

The ThermoCon 119 gallon tank is engineered with the following connections:
  • (7) 2" NPT
  • (3) 3/4" NPT Female

Specs

Capacity (Gallons):

119

Diameter (Inches):

28"

Height (Inches):

65"

Max Temp (F):

180°F

Working Pressure (PSI):

150 psi

Weight (lbs):

350 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm