The Day Savers – A National Tradesmen Day Contest
Main product image of SharkBite Lead Free Contractor Kit
Magnifying glass
Hover image to zoom

SharkBite Lead Free Contractor Kit

Brand:
SharkBite
SKU:
22486LF
Rating:
(1)
Q&A:
(0)
SharkBite Lead Free Contractor Kit
Magnifying glass
Hover image to zoom
22486LF has been discontinued
Discontinued October 7, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

SharkBite contractor kit includes a variety of lead free push-fit fittings, disconnect tongs, and clips, as well as a sturdy case for storage and transport. Cash Acme's SharkBite Connection System is a revolutionary solution for connecting or repairing water distribution pipe.

KIT CONTENTS - Numbers in parentheses represent quantity included
  • (2) U008LF
  • (2) U016LF
  • (2) U058LF
  • (2) U072LF
  • (2) U088LF
  • (2) U120LF
  • (2) U134LF
  • (2) U248LF
  • (2) U256LF
  • (1) U362LF
  • (1) U370LF
  • (1) U514LF
  • (1) U518LF
  • (1) U710LF
  • (1) U711LF
  • (1) U713LF
  • (1) U702

Specs

Type:

Kit

Fitting System Compatibility:

Push Fit

Standards Met:

ASTM F877

ASTM F1960

NSF

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Max Pressure (PSI):

200

Max Temp (F):

200°F

Warranty:

5 Year

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product. Well packaged. Sturdy Case.

Nice product. Well packaged. Sturdy Case.
Bill
Warren Center PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?