Shop Resideo Sale
Main product image of 1" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1" Brass Sq Head Plug (Lead Free)

Brand:
Cello
SKU:
TBNLP-S-16
Rating:
(10)
Q&A:
(0)
1" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry TBNLP-S-16
Unavailable since August 10, 2016
Direct Replacement:
1" Brass Sq Head Plug (Lead Free)
Brand:
Bluefin
SKU:BRSP100
(10)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Specs

–
Size:

1"

Lead Free:

Yes

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

EXCELLENT PRODUCTS AND SERVICE SUPPORT

THIS PRODUCT IS A PLUG I USE ON MY POWER BOAT BILGE DRAIN. SUPPLYHOUSE HAD THE PRODUCT AT A VERY COMPETITIVE PRICE AND WITH EXCELLENT SERVICE AND DELIVERY. I WILL DEFINTELY USE SUPPLYHOUSE AGAIN!
VS

Most Liked Negative Review

cross threaded

Half of the plugs were not milled properly and stripped the threads on the pipe fitting.
Showing 1-10 of 10 reviews

It's a plug and it's lead free.

Use it to plug un needed fitting.
Klondike
Avon, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good item

plug off un needed air lines
rabbit
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house sent just what I needed

Used to plug the domestic hot water coil in my furnace when I converted to electric Hot water
Plumbing fool
Belmont NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cross threaded

Half of the plugs were not milled properly and stripped the threads on the pipe fitting.
Merchant response
4 years ago
Hello! We apologize for the inconvenience you experienced on your recent order with us. We would be happy to assist you in creating a return for refund or replacement for the material depending on your preference. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website to discuss the return. Thank you, Danielle D. Supplyhouse.com Team
travis the builder
pnw
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT PRODUCTS AND SERVICE SUPPORT

THIS PRODUCT IS A PLUG I USE ON MY POWER BOAT BILGE DRAIN. SUPPLYHOUSE HAD THE PRODUCT AT A VERY COMPETITIVE PRICE AND WITH EXCELLENT SERVICE AND DELIVERY. I WILL DEFINTELY USE SUPPLYHOUSE AGAIN!
BILL THE BOATER
CHESTER COUNTY PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable and solid brass plug

Works great as a 3/4 brass plug
PlumBob
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Import cast brass/bronze square head solid plugs....

Really not much to say about product as I got what I ordered. The shipping was fast, the service was excellent. Thank you for what you do...
Chet
Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

It was exactly what I expected. and I received it within 2 days.
Trapper
Renovo, Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product and staff
Jimmy
Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 plug

It's a 3/4" plug works as intended
jack
R.I.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?