Shop Resideo Sale
Main product image of 1-1/2" Cast Copper DWV Sweat Trap Adapter (C x Slip Joint)
Magnifying glass
Hover image to zoom

1-1/2" Cast Copper DWV Sweat Trap Adapter (C x Slip Joint)

Brand:
Cello
SKU:
WDSJ-24
Rating:
(9)
Q&A:
(2)
1-1/2" Cast Copper DWV Sweat Trap Adapter (C x Slip Joint)
Magnifying glass
Hover image to zoom
We no longer carry WDSJ-24
Unavailable since March 22, 2016

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1-1/2" Cast Copper DWV Sweat Trap Adapter (C x Slip Joint)
Brand:
Elkhart
SKU:59277
(9)
Order by today, receive 48 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Copper
Product Highlight: Connection Type
Slip-Joint, Sweat Connection

Specs

–
Size:

1-1/2"

Material:

Cast Copper

Connection Type:

Slip-Joint

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Just what I needed

Not very often needed, as a result, NONE of the local suppliers carry any copper DWV fittings. Supplyhouse comes through, as usual!!
cliger
NW IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could Not Find the Adapter at Any Plumbing Supply

I read this same comment. Working on a 1960's house. Needed an adapter for a sink drain.
Rick
PSL FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, fair price, great service

Good product, fair price, great service
Miko
Miami
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for a hard to find item!

Based on depth of basement firred wall ... converting to ABS was NOT an option. I had to stay with copper for this vanity drain pipe section and SupplyHouse DELIVERED with a quality product at a good price and ON TIME FREE shipping. THANK YOU!
Dean the pseudo plumber
Chardon, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exactly what I needed to adapt a 1.25" slip drain to the 1.25" copper drain line in a 1960's house remodel. Old drain was "potted" in with epoxy putty because threaded coupler was broken off. Fast shipping.
Davek818
O'Fallon MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Just what I need.
James
Dallas, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OUTSTANDING AND FAST

Best service and shipping right before Xmas. Great price and great qouliry. Thank
Sled 500
Green Bay Wi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for a sight window

The picture is not accurate. These are made of wrot copper with a brass nut and look like the 1 1/2 " trap adapters.
Herb
Cuyahoga Falls, OH
13 years ago
Was this review helpful to you?

These are brass not copper!!!

Great product just not made of copper like it states.
distilling123
usa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: IS THIS A FITTING ADAPTER TO GO INTO A 2" COPPER 90 OR DOES COPPER TUBE SWEAT INTO IT.

Asked by chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

For this fitting the copper tubing would go inside the fitting.

Was this review helpful to you?

Q: Is this adapter made of copper? The adapters in the product pictures appear to be made completely of brass.

Asked by Ben 13 years ago

Add your answer

* Required Field
-

The adapters I received were copper with a brass compression nut.

Was this review helpful to you?