Apply to be a TradeMaster!
Main product image of 18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RKF18AXVJU
Rating:
(0)
Q&A:
(0)
18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom
RKF18AXVJU has been discontinued
Discontinued February 27, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)
Brand:
Daikin
SKU:RKF18BVJU9
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18100 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
Yes

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTKF18AXVJU) must be purchased separately.


Benefits:

  • R-32- Proven, Easy, Efficient, Available
  • Energy Savings
  • Long lasting heat exchanger
  • Whisper quiet with specially designed airflow pattern
  • Effective cooling throughout the space
  • Control via a user-friendly remote control
  • 12 year warranty
  • Energy Efficient
  • Discreet wall mount

Features:

  • Inverter Powerful Operation
  • Anti Corrosion Treatment of Heat Exchanger
  • Wide Angle Louvers
  • Vertical Auto Swing (up and Down)
  • Auto Fan Speed
  • Indoor Unit Quiet Operations
  • Energy Saving Function
  • Sleep mode
  • Indoor unit ON/OFF button
  • R/C with Backlight
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air Purifying Filter
  • Auto restart (after power failure)
  • Extended operation to -4F with facility setting and wind baffles


The AHRI Reference # for this unit is 213895708.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.


Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Number of Zones:

1

Voltage:

208/230V

Model:

Oterra

Energy Star Rated:

Yes

Product Type:

Outdoor Unit

Refrigerant Type:

R-32

Suction Line:

1/2"

EER2:

12.5

Warranty:

12 Year (Parts)

Max. Pipe Length (ft.):

98.5'

Application:

Cooling

Liquid Line:

1/4"

Mount:

Wall

SEER2:

21

Cooling Capacity (BTU):

18100

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM