Apply to be a TradeMaster!
Main product image of 9,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RXF09AXVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom
RXF09AXVJU has been discontinued
Discontinued June 27, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
9,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Brand:
Daikin
SKU:RXF09BVJU9
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
208/230V

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXF09AXVJU) must be purchased separately.

Benefits:
  • Energy Savings
  • Worry Free Operations
  • Long life of equipment
  • R-32 Easy, Prove, Efficient, Available
Features:
  • Inverter Technology
  • Swing Compressor
  • Auto Restart (after power failure)
  • Self Diagnosis
  • Anti-Corrosion Treatment of Outdoor Heat Exchanger
  • Quiet Operations

The AHRI Reference # for this unit is 213895726.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Model:

Oterra

Heating Capacity (BTU):

10000

Application:

Cooling

Heating

Suction Line:

3/8"

Refrigerant Type:

R-32

Max. Pipe Length (ft.):

66'

Product Type:

Outdoor Unit

Voltage:

208/230V

Cooling Capacity (BTU):

9000

Liquid Line:

1/4"

Mount:

Wall

SEER2:

21

Number of Zones:

1

Energy Star Rated:

Yes

EER2:

12.5

Phase:

1

HSPF2:

10.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM