Apply to be a TradeMaster!
Main product image of 22,400 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

22,400 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RXF24AXVJU
Rating:
(0)
Q&A:
(0)
22,400 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom
RXF24AXVJU has been discontinued
Discontinued November 10, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
22,400 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Brand:
Daikin
SKU:RXF24BVJU9
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22400 BTUs
Product Highlight: Heating Capacity (BTU)
23600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER2
21
Product Highlight: Mount
Wall

Description

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXF24AXVJU) must be purchased separately.

Benefits:
  • Energy Savings
  • Worry Free Operations
  • Long life of equipment
  • R-32 Easy, Prove, Efficient, Available
Features:
  • Inverter Technology
  • Swing Compressor
  • Auto Restart (after power failure)
  • Self Diagnosis
  • Anti-Corrosion Treatment of Outdoor Heat Exchanger
  • Quiet Operations

The AHRI Reference # for this unit is 213895721.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

Suction Line:

5/8"

Product Type:

Outdoor Unit

EER2:

12

Heating Capacity (BTU):

23600

Max. Pipe Length (ft.):

98.4'

Cooling Capacity (BTU):

22400

Application:

Heating

Cooling

SEER2:

21

HSPF2:

9.1

Weight (lbs):

106 lbs

Mount:

Wall

Warranty:

12 Year (Parts)

Number of Zones:

1

Model:

Oterra

Liquid Line:

1/4"

Energy Star Rated:

Yes

Refrigerant Type:

R-32

Voltage:

208/230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm