Apply to be a TradeMaster!
Main product image of 4" x 6 Ft. SpeediChannel Line Set Cover
Magnifying glass
Hover image to zoom

4" x 6 Ft. SpeediChannel Line Set Cover

SKU:
230-D4
Rating:
(15)
Q&A:
(1)
4" x 6 Ft. SpeediChannel Line Set Cover
Magnifying glass
Hover image to zoom
We no longer carry 230-D4
Unavailable since September 8, 2021
Direct Replacement:
4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)
SKU:230-D4A
(15)
Order by today, receive 119 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
4"
Product Highlight: Length (Inches)
78" Length

Description

4" SpeediChannel Line Set Cover

SpeediChannel Line Set Cover System is a system used to cover line sets, drain lines, and control cables when they can not be installed in a wall. Featuring the unique SpeediClip, DiversiTech's SpeediChannel system can be installed extremely quickly by one person.

Specs

Size:

4"

Length (Inches):

78"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.47 out of 15 reviews
87% would recommend this product
4.47
out of 15 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
7%
2 star
13%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product and service

I purchased a line set to cover the high and low pressure lines going to my AC condenser. The original line set in the walls of the house was leaking and had to be replaced. The product showed up quickly, went up easily and once it was painted to match the house, it looked good. On top of that, one of pieces I ordered did not fit the pipe bends and I was able to return it for credit. Awesome!
VS

Most Liked Negative Review

No size information, no brown (B model) available

Not Supply House's fault, but Diversitech offers no size dimensions other than "78" long", and "size 3, 4, or 6" Pulling teeth to get a third (depth) dimension. Also difficult on Diversitech's web site to find accessory parts, the way they group them. When you have several line sets passing through a channel, you have to plan how many will fit!!! Also, the "B" model, which designates brown color, is not carried by anyone I could find, had to paint them, and typically, paint chips away from plastic.
Showing 1-10 of 15 reviews

It's wide to expensive for the product quality.

I ordered this line, as I was expecting top-of-the-line quality. However, the price is too high for the quality I received. It's not water sealed. I'm sure it will leak rainwater inside over time. The zip connectors, to lock the lines inside broke during the first use, are made in very low quality.
Ger
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Mini Split Lines

The 4" was perfect for s long run on a dual head installation. Sturdy construction and perfect fit on connecting pieces. The internal clips for zip ties are marginal but not really a factor. Customer service was quick in sending a piece that missing. Great choice!
Montana Man
Kalispell, montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am a contractor

They send them quick. The packaging was also perfect!
Nekote
Irvine, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Easy to install and looks good afterward.
Bucky
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Woks OK to cover the line sets. Does not come with zip ties for the retainers. There are 3 sliding retainers in each 6' piece, they are junk, lightweight plastic, they snap right off. It's a great concept but poor materials. Just put the lines in the covers & snap together.
Dave
Freeport IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, I will buy this again!

Easy to install, great fit. The color match was perfect. I will buy and install this again!
J.W.
Crossville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE BEST place to purchase this product

As a HVAC contractor we use SpeediChannel to cover up line sets on a lot of our installations. Supply House always has the best price and they always have more than what we need in stock. Delivery is always quick and we never have any issues. If we need something I always check with Supply House first. We love Supply House!
Beck the Office Manager
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived as Promised

Arrived undamaged as promised and worked as expected. Good transaction...
Vj
Olympia, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product

Better price than my local HVAC supply house that I do a lot of business with. Needed a lot of this product and saved a lot of money.
HvacMD
Baltimore, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

I purchased a line set to cover the high and low pressure lines going to my AC condenser. The original line set in the walls of the house was leaking and had to be replaced. The product showed up quickly, went up easily and once it was painted to match the house, it looked good. On top of that, one of pieces I ordered did not fit the pipe bends and I was able to return it for credit. Awesome!
Neal Bob
Austin, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color are they

Asked by Matthew 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

SpeediChannel are plain PVC off-white.

Was this review helpful to you?