Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Kitchen Accessories
Elkay Kitchen Accessories
Bottom Sink Grid (17-1/8" x 19-1/8")
Brand:
Elkay
SKU:
LKWOBG2118SS
Rating:
(3)
Q&A:
(0)
Hover image to zoom
We no longer carry LKWOBG2118SS
Unavailable since November 30, 2011
MANUALS (2)
Product Specifications
Maintenance
Product Specifications
Maintenance
Product Highlights
–
Stainless Steel
17-1/8"
Bright Polished
Description
–
Protect your sink bottom with a bottom grid custom designed to fit Elkay sinks.
Features:
Bright Polished Finish
Black Vinyl Feet
Fits Bowl Size: 21" x 18 5/8"
Drain Opening: 5"
Specs
–
Application:
Kitchen
Material:
Stainless Steel
Length:
17-1/8"
Width:
19-1/8"
Type:
Bottom Grid
Drain Size:
5"
Finish:
Bright Polished
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Perfect for my Elkay "D" shaped sink
It fits perfectly, protects the bottom on my stainless steel Elkay sink, and easy to remove to clean. PEX had the best price,[...]
Paula
NYC
15 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good Deal
Exactly what I ordered. Good Price. [...] Perfect.
Tee
Dayton, OH
16 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Product
I love my bottom sink grid. I was lucky to find it at PexSupply.com and it was a great price compared to other websites I check out.
Kat
Wichita Falls, TX
16 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video