Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Hangers & Clamps
Ceiling and Beam Supports
Ceiling Plates
3/8" Electro-Galvanized Ceiling Plate
Brand:
Empire Industries
SKU:
41AG0038
Rating:
(2)
Q&A:
(0)
Hover image to zoom
41AG0038 has been discontinued
Discontinued August 24, 2018
This product has been discontinued.
MANUALS (1)
Product Overview
Product Overview
This item replaces:
85EG06
Direct Replacement:
3/8" Electro-Galvanized Ceiling Plate
Brand:
Bluefin
SKU:
GVPL038
(4)
Order by
6PM
, receive 33073 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Malleable Iron
Electro-Galvanized
Description
–
Material: Malleable iron
Finish: Electro-galvanized
Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor
Specs
–
Rod Diameter:
3/8"
Material:
Malleable Iron
Finish:
Electro-Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
mounting base
it was just what I wanted, perfect size
htm
Atlanta
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exactly as advertised
I used this product to hang shelves in my garage with all-thread. Works great. Best price I've found.
Jim
Montrose, CO
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video