Apply to be a TradeMaster!
Main product image of Fantech 180-pint Commercial Dehumidifier (115V/8.7A)
Magnifying glass
Hover image to zoom

Fantech 180-pint Commercial Dehumidifier (115V/8.7A)

Brand:
Fantech
SKU:
EPD180CR
Rating:
(0)
Q&A:
(0)
Fantech 180-pint Commercial Dehumidifier (115V/8.7A)
Magnifying glass
Hover image to zoom
EPD180CR has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
90
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
8.7 Amps
Product Highlight: Color
Grey-Orange
Product Highlight: Material
Polyethylene

Description

–
Commercial grade refrigerant system with extremely high daily output.
  • Low temperature operation to 40°F allows moisture to be removed from the air at lower humidity levels than standard
  • Tough rotomolded cabinet withstands the rigors of operation, job to job, site to site
  • Electronic controls for precise, convenient setup and simple operation. Streamlined profile with no knobs or buttons that can be damaged
  • Digital hour meter for recording job times even when the unit is unplugged
  • 300 CFM blower to efficiently move more humid air through the system
  • Integrated handles (upper/lower) allow for easy lifting job to job and no parts to get damaged
  • Twin 5 inch rear vents allow the warm dry air to be vented out or used to aid in drying the area

    Other Features
  • On-demand condensate pump purge
  • Automatic defrost with indicator light
  • High daily output capacity
  • Large 11 inch wheels
  • One year parts and labor warranty
  • Six year warranty on condenser & coils
  • Lifetime warranty on rotomolded housing
  • Specs

    –
    Application:

    Air Quality

    Product Type:

    Dehumidifier

    Voltage:

    115V

    Amperage:

    8.7

    Hertz:

    60

    Color:

    Grey-Orange

    Material:

    Polyethylene

    Air Flow Capacity (CFM):

    300

    Capacity (Gallons/day):

    22.5

    Min Temp (F):

    40°F

    Max Temp (F):

    95°F

    Capacity at Saturation (Pints):

    180

    Capacity at AHAM (Pints):

    90

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm