Apply to be a TradeMaster!
Main product image of Fantech 250-pint Commercial Dehumidifier (115V/11.3A)
Magnifying glass
Hover image to zoom

Fantech 250-pint Commercial Dehumidifier (115V/11.3A)

Brand:
Fantech
SKU:
EPD250CR
Rating:
(1)
Q&A:
(0)
Fantech 250-pint Commercial Dehumidifier (115V/11.3A)
Magnifying glass
Hover image to zoom
EPD250CR has been discontinued
Discontinued April 7, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
125
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Grey-Orange
Product Highlight: Material
Polyethylene
Product Highlight: Amperage
11.3 Amps

Description

–
Commercial grade refrigerant system with extremely high daily output.

Features:
  • Low temperature operation to 40°F allows moisture to be removed from the air at lower humidity levels than standard
  • Tough rotomolded cabinet withstands the rigors of operation, job to job, site to site
  • Electronic controls for precise, convenient setup and simple operation. Streamlined profile with no knobs or buttons that can be damaged
  • Digital hour meter for recording job times even when the unit is unplugged
  • 300 CFM blower to efficiently move more humid air through the system
  • Integrated handles (upper/lower) allow for easy lifting job to job and no parts to get damaged
  • Twin 5 inch rear vents allow the warm dry air to be vented out or used to aid in drying the area
  • On-demand condensate pump purge
  • Automatic defrost with indicator light
  • High daily output capacity
  • Large 11 inch wheels
  • One year parts and labor warranty
  • Six year warranty on condenser & coils
  • Lifetime warranty on rotomolded housing

Specs

–
Application:

Air Quality

Product Type:

Dehumidifier

Voltage:

115V

Hertz:

60

Color:

Grey-Orange

Material:

Polyethylene

Amperage:

11.3

Air Flow Capacity (CFM):

300

Capacity (Gallons/day):

31.25

Min Temp (F):

40°F

Max Temp (F):

95°F

Capacity at Saturation (Pints):

250

Capacity at AHAM (Pints):

125

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

For commercial use

Draws down a 42 X 30 building from 60% humidity to around 30% in 3 hours. Draws a lot of amps but is cheaper to operate due to shorter run time required as compared to other "industrial" models.
Grit
New England
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?