Apply to be a TradeMaster!
Main product image of Fantech 101-pint Steel Dehumidifier (115V/5A)
Magnifying glass
Hover image to zoom

Fantech 101-pint Steel Dehumidifier (115V/5A)

Brand:
Fantech
SKU:
GD55S
Rating:
(10)
Q&A:
(4)
Fantech 101-pint Steel Dehumidifier (115V/5A)
Magnifying glass
Hover image to zoom
GD55S has been discontinued
Discontinued January 18, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
52.8
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Parts and Service, 6 Year (Condenser, Coils) Warranty
Product Highlight: Amperage
5 Amps
Product Highlight: Color
Black
Product Highlight: Material
Steel

Description

These steel dehumidifiers are ideal for flood recovery and restoration in both commercial and industrial environments.
  • Durable steel cabinet housing withstands heavy use.
  • Industrial dehumidifiers offer 40°F to 95°F operating temperature range.
  • Dehumidifiers include 20'L drainage hose and washable air filters.
  • Light Duty Dehumidifier features a rotary compressor and provides up to 325 CFM.
  • 2-speed fan operation.
  • Includes removable 21 pint bucket with full indicator light and adjustable humidistat.
  • Moves easily on 4 hooded swivel casters and includes a folding handle for easy transport.
  • cCSAus listed.
  • 1 Year Limited Warranty.

Specs

Hose Length:

20'

Application:

Air Quality

Product Type:

Dehumidifier

Voltage:

115V

Amperage:

5

Hertz:

60

Color:

Black

Material:

Steel

Fan Speeds:

2 Speed

Air Flow Capacity (CFM):

325

Capacity (Gallons/day):

12.625

Min Temp (F):

40°F

Max Temp (F):

90°F

Capacity at Saturation (Pints):

101.2

Capacity at AHAM (Pints):

52.8

Warranty:

1 Year Parts and Service

6 Year (Condenser, Coils)

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.1 out of 10 reviews
90% would recommend this product
4.1
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
10%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Dehumidifier saved lives

Just turn it on and it goes. Although it has a humidity gauge for automatic shut off, initalky you'll have to adjust the setting. Unit is a bit noisy compared to the cheaper, let's poison you will irritating plastic burning smell and toxic fumes. Being all metal, no unpleasant odors. Easy to empty or just use the convenient constant drain that comes with the unit. I saved hundredabof sollars by purchasing feom PexSupply.
VS

Most Liked Negative Review

Too early to tell. Initially disappointed

Item arrived DOA with no damage to box. Shipping was lightning fast from Supplyhouse. Anyway, no fan or light when plugged in. I took the covers off and one of the wires from the power cord was off its terminal on the main capacitor connection. Fantech support sent a diagram to verify the correct connection for this wire. On the third tank of water, the float switch did not shut off the unit so I had water all over my floor. I was happier when the water was in the air. I now have a hose connection so I am OK. You may not be. I bought this unit because I have been through 3 department store units and wanted one heavy duty. I will need to get 10 years out of this to be satisfied. Once the initial problems were solved, this seems like a good unit. I would only recommend for hands on individuals with waterproof flooring.
Showing 1-10 of 10 reviews

High price

In my dry kiln
dryme
906
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and Strong

Simple and strong. No fancy electronics to break. Good for my needs.
Kurt
Boston, Mass
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasted a year and a half, same as dept store models

Worked great for a year and a half, and now is icing over. Dept store models have had the same problem. Sits in a warm basement with a wood stove, not a cold crawlspace. I was hoping for a better product with its price tag.
Jason
Maine
9 years ago
Was this review helpful to you?

Designed to last

Robust design of condenser heat exchanger impressed me. I was looking for a high performance unit that will last years. I am pleased so far and expect many years of reliable sesrvice.
High and dry
Clarksville, TN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too early to tell. Initially disappointed

Item arrived DOA with no damage to box. Shipping was lightning fast from Supplyhouse. Anyway, no fan or light when plugged in. I took the covers off and one of the wires from the power cord was off its terminal on the main capacitor connection. Fantech support sent a diagram to verify the correct connection for this wire. On the third tank of water, the float switch did not shut off the unit so I had water all over my floor. I was happier when the water was in the air. I now have a hose connection so I am OK. You may not be. I bought this unit because I have been through 3 department store units and wanted one heavy duty. I will need to get 10 years out of this to be satisfied. Once the initial problems were solved, this seems like a good unit. I would only recommend for hands on individuals with waterproof flooring.
Red
Hartford, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product to keep clean air from engineers oil drill offices. Product came well packed and is almost ready to use, just needed few things to install.
Ricardo Medina
Colombia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AAs advertised

We use it after a water leak, works as advertised
GranddadDave
Santa Barbara CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dehumidifier saved lives

Just turn it on and it goes. Although it has a humidity gauge for automatic shut off, initalky you'll have to adjust the setting. Unit is a bit noisy compared to the cheaper, let's poison you will irritating plastic burning smell and toxic fumes. Being all metal, no unpleasant odors. Easy to empty or just use the convenient constant drain that comes with the unit. I saved hundredabof sollars by purchasing feom PexSupply.
Birdiebird
Anderson, Ca
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantech Dehumidifyer

Works great and I am very pleased!
Mike
Rochester, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent so far.

Made in Canada! Somewhat loud. Very solid enclosure. Simple to operate. Caster wheels.
Calvin
New England
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: what is the dimension of the coil and is there a filter? I had a price on a Sani Dry system with 2 stage filters at 109 pints/day and the 300 cfm unit was $1700.00.

Asked by Todd the plumber 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They do not provide the dimension of the coil, there is a washable filter included in this unit

Was this review helpful to you?

Q: What is the dB level for the GD55S model? Some online evaluations say that the unit is noisy.

Asked by Lou 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they do not provide the dB rating, it can be its got a compressor and a fan in it.

Was this review helpful to you?

Q: What is the AHAM at 40 to 50 degrees? Will be used in a crawl space where the tempature is below 50 degrees most of the year.

Asked by scott 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we don't have that info you should contact Fantech directly

Was this review helpful to you?

Q: Hello. Where are the units manufactured?

Asked by Calvin 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Fantech has two manufacturing plants, one in Lenexa, Kansas and another in Bouctouche, New Brunswick, Canada.

Was this review helpful to you?