The Day Savers – A National Tradesmen Day Contest
Main product image of 14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")
Magnifying glass
Hover image to zoom

14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")

Brand:
FlatPlate
SKU:
FG3X8-14
Rating:
(1)
Q&A:
(4)
14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")
Magnifying glass
Hover image to zoom
We no longer carry FG3X8-14
Unavailable since January 18, 2018
Direct Replacement:
14 Plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")
Brand:
Kelvion
SKU:GBS200H-14-KELVION
(0)
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Height (Inches)
8" Height
Product Highlight: Depth (Inches)
1-7/10" Depth
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: BTU Output
up to 1200 Max BTUs
Product Highlight: Temperature Range (F)
350°F Max

Description

GEA Flat Plate's FP series of Heat Exchangers is designed for hydronic heating, snowmelt (glycol), potable hot water, various industrial processes and other uses where an efficient, reliable and compact fluid-fluid heat exchanger is required. These heat exchangers are 100% factory tested, are made of stainless steel, and have heavy duty male pipe thread connections, and mounting studs come standard. The heat exchangers are UL and CRN listed.

The FP Series is designed for a wide variety of fluid to fluid applications requiring exacting heat transfer performance. Hydronic Applications include:
  • Domestic Water Heating
  • Snow Melt Systems
  • Radiant Floor Systems
  • Cooling Tower Interface
  • High Pressure to Low Pressure Isolation
  • Glycol to Water
  • Close Approach Applications
  • Shell/Tube Replacements

Capable of 8F to 10F approach (std) to as low as 3F approach for the larger models. Totally sealed stainless steel construction, copper brazed with a high performance heat transfer surface to promote low fouling. From 1/2 to 200 gpm models, and larger sizes to 400 gpm. ALL models have MPT male pipe thread connections and mounting stud bolts. Rated at 450 psi working pressure, both sides. U.L. Listed, European TUV and optional ASME code construction. The FPN Series Heat Exchanger is similar, except that it is Nickel Brazed. The FPN is ideal for de-ionized water, solvents and other applications. Rated at 300 psi working pressure.

Specs

Width:

3"

Height (Inches):

8"

Flow Rate (GPM):

8

Application:

Heating

Depth (Inches):

1-7/10"

Max Pressure (PSI):

450

Type:

Hydronic

Potable Water

Thread Type:

Male

Number of Plates:

14

Brazing Material:

Copper

BTU Output:

up to 1200

Cover Plate Material:

Stainless Steel

Temperature Range (F):

350°F Max

Thread Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fixed The Problem!

This was to replace an existing heat transfer for a solar hot water system. Old one after about 10yrs, was all gunked up and not functioning. This one brought the system back to producing 140 degree water!
Fuelman
Choctaw,OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Of the individual ports witch pairs are for fluid a and fluid b.

Asked by Jeffrey 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Ports one and two are Fluid A, 3 and 4 are Fluid B.

Was this review helpful to you?

Q: what is the btu output of the 3x8 14 plate?

Asked by bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

here is a link to the manual w that data. there are many variable to calculate the BTU http://s3.supplyhouse.com/product_files/FG3X8-30-brochure.pdf

Was this review helpful to you?

Q: May this heat exchanger be used with glycol and water, i.e. glycol circulating through solar paneL unit and water to/from hot water heater or water storage tan?

Asked by FRED 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can be used for such an application.

Was this review helpful to you?

Q: Where is this heat exchange made and what is the warranty?

Asked by Charles 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This heat exchanger is made in the United States and has a one-year warranty.

Was this review helpful to you?