
| Width: | 4-9/10" |
|---|---|
| Height: | 12-1/5" |
| Flow Rate (GPM): | 40 |
| Application: | Heating |
| Depth (Inches): | 2-3/5" |
| Max Pressure (PSI): | 450 |
| Type: | Hydronic Snow Melt Potable Water |
| Thread Type: | Male |
| Number of Plates: | 24 |
| Brazing Material: | Copper |
| BTU Output: | up to 1200 |
| Cover Plate Material: | Stainless Steel |
| Temperature Range (F): | 350°F Max |
| Thread Size: | 1" |
Flatplate has an excellent free online service that would allow you to plug in your specifications and give more information including the approach temperature. It can be found here on their website : http://www.flatplateselect.com