Shop Limited Time Deals
Main product image of 10 plate,1" MPT, Low Pressure Drop Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom

10 plate,1" MPT, Low Pressure Drop Heat Exchanger (5" x 12")

Brand:
FlatPlate
SKU:
FP5X12L-10
Rating:
(1)
Q&A:
(0)
10 plate,1" MPT, Low Pressure Drop Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom
We no longer carry FP5X12L-10
Unavailable since March 6, 2018
Direct Replacement:
10 Plate, 1" MPT, Low Pressure Drop Heat Exchanger (5" x 12")
Brand:
Kelvion
SKU:GBS420L-10
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length
12.2"
Product Highlight: Depth (Inches)
1-3/10" Depth
Product Highlight: BTU
150000

Description

FlatPlate Inc.'s FP-L Series of Low Pressure Drop heat exchangers is ideal for applications with low pressure drop requirements. Like FlatPlate's FP models, they are reliable, rugged and compact. Each heat exchanger is 100% factory tested and comes standard with heavy duty steel male pipe thread connections and mounting studs.

Specs

Flow Rate (GPM):

60

Thread Size:

1"

Width:

4.9"

Number of Plates:

10

Length:

12.2"

Depth (Inches):

1-3/10"

BTU:

150000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

best price around
leo
huron s.d
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?