Apply to be a TradeMaster!
Main product image of Goodman 5 Ton 13 SEER Heat Pump Condensing Unit w/R22 Refrigerant (3 Phase)
Magnifying glass
Hover image to zoom

Goodman 5 Ton 13 SEER Heat Pump Condensing Unit w/R22 Refrigerant (3 Phase)

Brand:
Goodman
SKU:
GSH130603
Rating:
(0)
Q&A:
(0)
Goodman 5 Ton 13 SEER Heat Pump Condensing Unit w/R22 Refrigerant (3 Phase)
Magnifying glass
Hover image to zoom
GSH130603 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Ton
5
Product Highlight: BTU
55500
Product Highlight: Horse Power
1/4 HP

Description

This reliable heat pump system will deliver years of comfort to your home and to your heating and cooling budget. The attractive powder-paint finish offers premium durability and improved UV protection to the exterior chassis.
The GSH13 SEER heat pump is covered by a 10-Year Parts Limited Warranty.
Features
  • Heat and Cools Your Home
  • Energy Efficient Compressor
  • R22 Refrigerant

  • Entire Unit Run-Tested in Factory Before Shipment
  • Unique Louvered Sound Control Top for Quiet Operation
  • Legendary Goodman Quality and Durability

  • Performance Certified in Accordance with the Air Conditioning and Refrigeration Institute (ARI)

Specs

Application:

HVAC

Type:

Split System

Unit Type:

Heat Pump R-22

SEER:

13

Voltage:

208/230V

Hertz:

60

Phase:

3

Ton:

5

BTU:

55500

Horse Power:

1/4

Liquid Line:

3/8"

Suction Line:

1-1/8"

Weight (lbs):

266 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


18 Replacement Parts

3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
SKU: CONT3P030024VS
Goodman-Amana
Top Panel, 0121R00269PDGS
SKU: 0121R00269PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM