Apply to be a TradeMaster!
Main product image of 1" PipeBurst Pro Jr. Automatic Water Detection Package
Magnifying glass
Hover image to zoom

1" PipeBurst Pro Jr. Automatic Water Detection Package

Brand:
N/A
SKU:
JR100
Rating:
(0)
Q&A:
(0)
1" PipeBurst Pro Jr. Automatic Water Detection Package
Magnifying glass
Hover image to zoom
We no longer carry JR100
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Voltage
12VDC Nominal

Description

–
Overview

The PipeBurst Pro Jr. provides its owners with the most complete clean water domestic flood detection and prevention solution available today. It is intended for applications in homes or businesses that have conditions that are not as demanding as the full featured PipeBurst Pro can accommodate. The PipeBurst Pro Jr. is ideal for vacation homes, cabins, and rental properties - basically anywhere affordable, convenient flood protection is desired. GreenField Direct's PipeBurst Pro Jr. automatic water detection system meets your flood security needs and fits your budget!

The Importance of Water Detection

Leaks, of various types and sizes, are common and if allowed to continue can cause extensive damage and severe property loss. Being prepared for leaks can not only help keep your family and business assets safe, it can also help minimize flood damage and reduce the time and costs of recovery. A water detection system is integral in preventing devastating consequences of water damage, such as hidden mold, ruined flooring, and loss of irreplaceable photos and valuables.

Why Chose the PipeBurst Pro Jr. System?

The patent pending PipeBurst Pro Jr. is a new and revolutionary professional grade system that provides rapid domestic flood protection. PipeBurst Pro Jr. combines a unique design using high tech sensors and proprietary control components which offer flexibility, proven dependability and lasting value. The PipeBurst Pro Jr. responds early and gives positive action to prevent costly water damage losses. Easy installation means your PipeBurst Pro Jr. can be protecting your business, home and family with the peace of mind they deserve.

The PipeBurst Pro Jr. features only the highest quality components available, and it's MADE IN THE USA on the Great Plains of Nebraska. The PipeBurst Pro Jr. comes with the same industry leading 7 Year Limited Warranty that the PipeBurst Pro includes.

Do not put your home or business's flood security off any longer. Designed and built with quality as its foremost design parameter, the PipeBurst Pro Jr. offers you and your family a new peace of mind at an affordable cost.

Includes

1. PipeBurst Pro Jr. TickerValve
  • The PipeBurst Pro Jr. uses the identical "TickerValve" electric actuator as the PipeBurst Pro does. GreenField Direct's full flow, motorized, TickerValve is, frankly, over-engineered to provide the required "extra" power needed occasionally to insure the valve's full operation, even in tough water applications. These conditions can create a mineral build-up on the moving parts in the flow path, inside the valve itself. As simple as water seems to be, it is one of the most difficult fluids to control smoothly due to its lack of lubricity. Oily liquids, while often more difficult to handle, are typically vastly easier to control than water.
  • Because of these potential hazards, the TickerValve cycles back and forth in a 90 degree rotation arc to turn itself on and off. This way if it encounters any sort of obstruction while closing that it can't power its way through, it can free itself by re-opening in reverse. 25 years ago GreenField Direct's valves rotated round and round, stopping every 90 degrees and never reversing; however this cycle pattern caused inherent problems that they have long since overcome with the back and forth rotation pattern used now. Additionally, the exclusive TickerValve features a 3/4 second close time to stop the leak fast, and a SloFlo "Ticking" action to open the valve in several slower steps. This prevents the surge of released energy, in the form of water hammer, from damaging your pipes upon a re-pressurizing of the homes plumbing every time the TickerValve is opened. Quick close and SloFlo open is a PipeBurst Pro systems exclusive feature.
  • The 12 volt DC gear-motor inside the rugged TickerValve actuator's case is built using all steel gears in its final drive stages. No plastic gears are used in this high torque area! Perma-Lube grease is used inside the gearbox to eliminate all maintenance of the actuator. The handy, clear, position indicator dome (with a yellow flag inside) on the top of the TickerValve gives immediate visual indication of the valve's position below it. This is very useful during installation, testing and trouble shooting. Again, GreenField Direct has sweated the details so you can rest assured you are getting the best system available.
2. VIP Junior
  • The central processing unit (the brains of the system) for the PipeBurst Pro Jr. is located in the VIPJunior valve interface controller. The VIPJunior easily mounts to a convenient wall or any handy surface. The compact VIPJunior provides ON-OFF control of the TickerValve via a manual switch mode or a water sensing automatic mode. The audible Chirper alarm warns when a flood condition occurs and its Zylon valve closes quickly in 3/4 second. A series of blinks from its lighted LED panel tells you its current status. A push button switch also provides instant manual control as desired.
3. SideKick
  • The PipeBurst Pro Jr. system uses the same SideKick, weighted stainless steel and gold water sensor, that the PipeBurst Pro does. Its flexible 5' wire plugs directly into the VIPJunior to provide dependable, point source water detection.

Specs

–
Application:

Plumbing

Type:

Automatic Water Detection System

Warranty:

7 Year Limited

Voltage:

12VDC Nominal

VIP Junior Power Supply:

18vdc/120v AC Wall Adapter

VIP Junior Watts:

Motor Running: 28

VIP Junior Enclosure:

Polypropylene

VIP Junior Height:

3.375"

VIP Junior Width:

4.5"

VIP Junior Depth:

2"

TickerValve Size:

1" NPT(F), Full Port Flow

TickerValve Power:

VIP Panel

TickerValve Pressure Rating:

600 psi

TickerValve Height:

8.5"

TickerValve Width:

5"

TickerValve Depth:

4"

SideKick Power:

Plugs into VIP Junior

SideKick Wire Length:

20 ft

Product Type:

Flood Detection Package

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm