| Type: | 24 hr. 3-position on/timer/off 15-minute intervals |
|---|---|
| Supply Voltage: | 120 VAC |
| Power Consumption: | 1 VA |
| Switch Rating: | SPDT |
| Resistive: | 21A |
| Tungsten: | 1350 W |
| Inductive: | 1 HP @ 120 VAC |
| Wiring: | 1/4" Quick Connects |
| Size: | 3.77" x 2.85" x 1/25" |
The timer has a 3 position switch: On for the pump to run continuously, OFF for the pump to stop and TIMER for the timer to control the pump. Tags on the outer edge of the timer turn the pump on and tags toward the inner turn the pump off.
you can contact Grundfos, they do not include instructions w replacement parts.
This timer works with older UP Series 115 volt circualtors (with date codes between 9132 and 0527). Part 599388 works with current 115 volt UP Series models. These circulators will have date codes of 0528 and after.