
| Material: | Cast Iron |
|---|---|
| Application: | Zoning |
| Horse Power: | 1/12 |
| Flow Range (GPM): | 0-21 |
| Max Flow (GPM): | 21 |
| Max Head (Ft): | 19 |
| Head Range (ft.): | 0-19 |
| Min Temp (F): | 36°F |
| Max Temp (F): | 230°F |
| Max Pressure (PSI): | 150 |
| Phase: | 1 |
| Voltage: | 115V |
| Amperage: | 0.65 |
| Type: | Var. Speed Pump |
| Connection Type: | Flanged x Flanged |
| Connection Size: | 3/4", 1", 1-1/4", 1-1/2" |
The Alpha pump will always default to the AutoAdapt mode when power is supplied. There is no way to change this default mode
The line cord is 10 ft long.
AUTOADAPT analyses the heating system and learns from it. It ensures that the differential pressure is automatically adjusted to match the flow requirements. So as the pump is operated and the flow increases, the pump pressure follows the line for the AUTOADAPT factory setting until the pump operates on the maximum curve, continuing downwards until it reaches the required flow. When the flow is subsequently reduced, the AUTOADAPT function ensures that the operating profile does not simply return to the original curve, it sets a new lower pump speed.
Yes it worked for me! Should work for you as well!
Yes, it will bolt right up w/no problem.
Just make sure that the pump motor is correctly positioned. Vertical pipe--makes no difference. Horizontal pipe--the pump motor should not be above or below the pipe, but at an even level with the pipe.
F denotes a flange connection, FR would be a rotated flange layout.
1) I'd be afraid of ruining your boiler 2) the Alpha pump was designed to pump full-time, even with all zone valves closed 3) one of my Alphas started to be audible recently, I don't know if the dead-heading added any wear, but the pump is designed for it.
This is late. On Blower post purge, only the blower runs not the pump. On Auto-Adapt the pump ramps down in speed. It doesn't hurt the pump to dead head as the impeller stops rotating. Not to be used on the boiler circuit(loop), on the zone circuits(loops)only, on a high head heat exchanger low mass condensing boilers.
Connecting two pumps in series doubles the head capabilities of the circulator, while connecting them in parallel doubles the flow rate potential. It appears that you could use either method to achieve the necessary results with two ALPHA circulators.
You would connect the pumps in series if you have a head that is too high for the pump to overcome; and in parallel if the pump adequatley overcomes the head but you need to up the flow rate. For the best efficency you need to keep the flow rate between 2 and 4 feet per second. Anything below 2fps will risk air getting stuck in the system on a vertical section ( flow rate is slower than bouyancy ) and above 4fps will make noise. For your situation you would be best putting two pumps in series.
Given a set and known demand, it's probably better to get one pump to do the job rather than using two. Remember, if you're pumping hot water uphill you have the advantage of convection.
That is a good question. I would want a Grundfos engineer to answer it especially in the Alpha Auto Adapt Mode. A normal, non variable speed pump, you would connect both pumps in series flange to flange. You might consider connecting a UPS15-58 FC to an Alpha to get the extra head. Talk to a Grundfos engineer.
Steve, on further consideration, I remind you that on multiple circuit you add the flow of each circuit when all the circuits are operating for a total flow required. However, you only need to over come the pressure loss, head loss, etc. of the most resistive to flow circuit. You don't add all the circuits "head loss" together. I have used a UPS15-58 in series with multiple Alpha pumps in a manifold radiant sys, but the UP15-58 overcame boiler and piping "pressure losses", it was connected before the Alpha pumps. These pumps were not hydraulically separated.
A By-pass valve is not required with the Grundfos ALPHA.
If your Alpha on the secondary is supplying zones, then no, you do not need a pressure diiff. valve. The Alpha will ramp up & down to supply the needed flow, w/out excess.
NO. The Alpha pump should not be used on a low mass condensing boiler boiler loop only on the heating loop as the condensing boiler requires a given flow through the heat exchanger (HX)to prevent flashing (boiling of the water into vapor in the HX). The purpose of the variable speed pump is to eliminate the pressure differential bypass valve when zoning with zone valves. As the zone valves shut down the pump slows down. The low mass condensing boiler needs 2 pumps one for boiler loop and one for heating loop. Use the Alpha on the heating loop. In radiant systems as the thermal actuators on the manifold close the Alpha pump slows down eliminating the need for a PDBV.
If you are zoning by zone valve, you do not need a switching relay. The zone valves, zone thermostats, and this pump will all wire into the zone valve control.
The thermostats operate the zone valves & the valve's end switch turns on the boiler. The Alpha doesn't need a connection to a relay, only power, it runs all the time, sensing pressure changes in the system and ramping up or down as needed(Auto Adapt). If you have a condensing boiler that requires a boiler loop and a heating loop (two pumps), do not use the alpha on the boiler loop, heating loop only.
We would recommend that you use part 96433895.
A BIG BIG NO! You must use a bronze or stainless steel pump for an open system and you don't need a variable speed pump. This has to be done right or you will get hot water out of the cold water tap in the kitchen sink. A Grundfos UP 15-18B5 would be a better choice or even a smaller pump, maybe. You can purchase a recirculation kit that has all the part needed and instructions.
This pump would be way overkill for this purpose. In fact you usually don't even need a pump. I ran a 3/8" line from the end of my hot water supply line to the bottom of the hot water tank and natural heat convection keeps the water in the line hot all the time. If you did chose to add a pump, one a quarter of the size of the Alpha would be more than adequate.