Apply to be a TradeMaster!
Main product image of UP10-16B5/TLC, 1/2" Sweat, 115V Pump, w/ Timer
Magnifying glass
Hover image to zoom

UP10-16B5/TLC, 1/2" Sweat, 115V Pump, w/ Timer

Brand:
Grundfos
SKU:
96433895
Rating:
(0)
Q&A:
(0)
UP10-16B5/TLC, 1/2" Sweat, 115V Pump, w/ Timer
Magnifying glass
Hover image to zoom
96433895 has been discontinued
Discontinued September 28, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
UP10-16APMBU/LC, 115V Pump, w/ Auto Adapt & Line Cord (1-1/4" Union)
Brand:
Grundfos
SKU:98420224
(25)
Order by today, receive 31 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Material
Aluminum, Stainless Steel
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
36°F to 203°F

Description



Features
  • Quick and easy installation
  • Whisper quiet operation
  • Built-in timer, line-cord and aquastat
  • Unique wet rotor design
  • Aquastat control ensures optimum operation
  • Includes check valve to eliminate back flow
  • Integral isolation valve for ease of installation
  • Saves up to 12,000 gallons of water per year


Specifications
  • Flow Range: 0 to 3.5 U.S. GPM
  • Head Range: 1 to 5 U.S. Feet
  • Motor: 25W, Single Phase, 115V
  • Minimum Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 203 Degrees F (95 Deg. C)
  • Max. Working Pressure: 145 PSI
  • Standard Features: 5ft. line-cord w/plug
  • Optional Features: Timer, Aquastat

Specs

Material:

Aluminum

Stainless Steel

Voltage:

115V

Max Pressure (PSI):

145

Type:

Pump

Connection Type:

Sweat

Connection Size:

1/2"

Flow Range (GPM):

0-3

Head Range (ft.):

0-5.4

Max Head (Ft):

5.4

Phase:

1

Temperature Range (F):

36°F to 203°F

Includes:

12 hr timer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.