Shop Grundfos ECM Promotion
Main product image of JP10S-SS (JP4-61ASI) Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)
Magnifying glass
Hover image to zoom

JP10S-SS (JP4-61ASI) Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)

Brand:
Grundfos
SKU:
97855088
Rating:
(9)
Q&A:
(6)
JP10S-SS (JP4-61ASI) Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)
Magnifying glass
Hover image to zoom
97855088 has been discontinued
Discontinued February 23, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
JP 16-10-187 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)
Brand:
Grundfos
SKU:99463941
(13)
Order by 6PM, receive 10 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
116 MAX PSI

Description

–
Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

Specs

–
Shutoff Head (ft.):

200'

Application:

Shallow Well

Voltage:

115/230V

Horse Power:

1

Max Flow (GPM):

20

Fluid Temperature Range:

32°F - 95°F

Relative Humidity:

95%

Max Pressure (PSI):

116

Hertz:

60

Phase:

1

Type:

Jet Pump

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

good shallow well pump

Pump works well Works more quietly and with less vibration than the one I am replacing. Easy install and startup. Biggest difficulty I had was with vibration isolators I had a difficult time finding vibration isolators on Supply house web site - even after talking to a customer service agent. I ended up reusing existing 20 year old isolators. Stumbled across the isolators I would have wanted a couple of days ago when looking at heat pump hardware. Seems like a training opportunity for customer support team.
Dusty
Portland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump Easy install

Well house pump easy install
Jim
Mammoth Creek UT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PUMP

BETTER TO USE THIS GRUNDFOS STAINLESS STEEL. CAST PUMPS GIVE UP STAINED WATER.
POLAD812
ST. CROIX, U.S.V.I.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT FOR CISTERNS

THIS IS A GREAT PUMP FOR USE IN HIGH SALT CORROSIVE ENVIRONMENT.IE: NEAR THE OCEAN OR WITH CISTERNS FILLED WITH DESALINATED WATER SANITIZED WITH BLEACH. A BIT NOISY. DIDN'T NOTICE THAT MUCH NOISE WITH THE LAST ONES-LASTED 15 YEARS.
POLAD 812
ST. CROIX U.S.V.I.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grunfos pumps are top quality

This pump met all my expectations and was at a great price. What more should I want?
CW
Ridgecrest, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little pumps that last a long time

I depend on this pump for water to my home and other buildings. These pumps last for years and can be repaired repeatedly if you can find the parts. This pump was listed as a direct replacement for the now obsolete JPS4-A, and it is with one exception. The old pump connected to the piping with male fittings and this pump has female fittings. Not a big deal if you happen to have a couple 1" close nipples on hand.
Mike B
Tucson, AZ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope this Grundfos last long as last one

This is a replacement for my previous Grundfos that was online for many years with very bad water (lots of minerals) running through it. I replaced with same kind because of the good service it provided. The only complaint that I have is: the label on top of the pump said "factory wired for 230V" but in fact was actually set as 115V. Changed that and new pump working like a champ.
nita
Desert in West Texas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It pumps. Apparently forever.

This is the second one I've bought. I thought the first was going out after 4years of extreme duty in a hard, sometimes silty water well. Turns out the original was just fine, now I've got a spare ready to use...someday.
bob
Green River, Utah
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Upgrade from Grundfos

The Grundfos replacement for the JB100 series that I use for cistern water boost. Significant upgrades to the motor, and impeller to shaft attachment - which was the most vulnerable issue to corrosion w/JB100 series. This made welding up and machining of the shaft necessary to rebuild on the older models. Newer motor draws less current and runs cooler.
tt
Austin
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: How many Amps does this pump draw if wired at 115V? Looking for what gauge wire and breaker I will need.

Asked by William 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

13.8 amps at 115V

Was this review helpful to you?

Q: What diameter is the suction and discharge ports?

Asked by Gilbert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The JP4-61ASI has a new name JP10S-SS and on pg. 43 of the "User Guide" that is listed in the resources section it show that it has a 1" NPT connection.

Was this review helpful to you?

Q: your sheet say shut of head 200 feet ,will it really pull water from 200 feet deep well?

Asked by kurt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The shut off heard of 200 ft means boost pressure, not suction lift. The maximum lift is only 25 ft, so that would be the depth of pulling water from the well.

Was this review helpful to you?

Q: What is the country of origin for the stainless version of the JP4-61?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The country of Origin is Italy for this pump.

Was this review helpful to you?
-

Unfortunately, I don't recall.  I do remember that the motor was a much improved newer design / significantly more efficient (less current draw/less heat) than its' predecessor from 1999-2004 era.          t

Was this review helpful to you?
- Matt

mine I bought on 2-28-19 is made in China

Was this review helpful to you?

Q: where can i find parts for a rebuild of this pump

Asked by Thomas 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is a list of available replacement parts for this pump located here: http://s3.supplyhouse.com/manuals/1316016788606/63458_PROD_FILE.pdf

Was this review helpful to you?

Q: looking for a replacement pump jp-10 1 hp is a jp-4 -61-97855088 a replacement?

Asked by rico 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

JP4-61ASI (sku# 97855088) is the same as JP10S-SS. There are other Grundfos Jet Pump models that begin with "JP10" (i.e. JP10S-CI) so be sure to verify the full model number!

Was this review helpful to you?