Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) White Sidewall/Ceiling Register w/ Fusible Link (661MFL Series)
Magnifying glass
Hover image to zoom
10" x 4" (Wall Opening Size) White Sidewall/Ceiling Register w/ Fusible Link (661MFL Series)
Magnifying glass
Hover image to zoom
10862 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Description

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    Product Type:

    Supply Register

    Overall Size:

    11-1/4" x 5-1/4"

    Series:

    661MFL

    Wall Opening (Inches):

    10" x 4"

    Height (Wall Opening):

    4"

    Width (Wall Opening):

    10"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm