Apply to be a TradeMaster!
Main product image of 32 oz. Break-Thru Liquid Glug Drain Opener for Kitchen
Magnifying glass
Hover image to zoom

32 oz. Break-Thru Liquid Glug Drain Opener for Kitchen

Brand:
Hercules
SKU:
20470
Rating:
(3)
Q&A:
(1)
32 oz. Break-Thru Liquid Glug Drain Opener for Kitchen
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Volume
32 oz.

Description

Non-acid, maximum strength, liquid drain opener with clog-specific formulation. Specially formulated to attack kitchen-type clogs caused by buildup of fats, grease and foodstuffs. Viscous splash resistant liquid. When used in appropriate drains as a maintenance treatment, help prevent repetitive drain stoppages.

Specs

Application:

Plumbing

Volume:

32 oz.
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
4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It works

Had a slow kitchen drain, used the product and drain is back to normal
Dmen
Whitinsville, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product on the market

I thought I was buying drain cleaner for the bathroom, but am not sorry I got this product. It really does clean out the kitchen drain. My nephew owns a restaurant and loves it for his slow drains in the kitchen and says it works quite well.
Mr Magoo
Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great performance!!

We had a very serious clog in the kitchen sink and this was a very good help in clearing up our intermittent grease clog problem. It has kept our sink drain working to optimum.
jeanette
Patterson, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you use this in a kitchen sink that has a garbage disposal?

Asked by Dorene 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on the disposal unit, • Do not allow contact with aluminum, fiberglass and painted surfaces.

Was this review helpful to you?