Shop Resideo Sale
Main product image of Ball & O-Ring for Zone Valve
Magnifying glass
Hover image to zoom

Ball & O-Ring for Zone Valve

SKU:
272742A
Rating:
(5)
Q&A:
(1)
Ball & O-Ring for Zone Valve
Magnifying glass
Hover image to zoom
272742A has been discontinued
Discontinued December 23, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
V4044 Series, V4043 Series, V8043 Series, V8044 Series

Description

–
Ball & O-Ring for Zone Valve

Specs

–
Product Type:

Ball & O-Ring

Application:

Replacement Part

Used With:

V4044 Series

V4043 Series

V8043 Series

V8044 Series
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
You May Also Need

3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1012
Honeywell Home

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Description is Confusing

This kit 272742A is described to fit my valve but it did not. The kit 40003918-006 is described to fit the same part number, but it also says that it converts pre 1986 valves which my valve is not. So I bought this kit 272742A and it required removal of a washer that was riveted on and not intended to be removed. I made it work but ...
moby
indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How to rebuild zone valves?

Replaced boiler in my 30 year old radiant heat floor system. All works fine but noticed that some zone valves were leaking hot water through. Took one apart - the rubber ball inside was very small (wear and tear), so it was not sealing properly. This kit allowed me to rebuild all 5 zone valves by replacing the rubber balls. Almost $20 per one kit is a bit pricy but much cheaper than replacing all zone valves. Hope all will work fine - will verify next heating season.
Swavik
Vancouver, BC, Canada
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy repair

Quick and simple repair to your leaking zone valve problem. Found my zone valves had broken o-rings causing major leaks. This simple repair kit did the trick. Very easy and simple repair. Thanks!
Chris
Indian Hills, Colorado.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick

Don't let anyone tell you these don't fail. Too hot water will turn them hard and make them crack. Perfect replAcement and worked fine.
Jake
New Jersey
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ball & O-Ring for Zone Valve

every thing work just fine after I put in the new kit in the zone valve could not be better
Shorty the farmer
Rush City,minnesota
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What valve are these parts for?

Asked by Doug H 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These parts are designed for use with Honeywell V8043, V8044, V4043, and V4044 series valves.

Was this review helpful to you?