Apply to be a TradeMaster!
Main product image of Programmable Hydronic Communicating Thermostat
Magnifying glass
Hover image to zoom

Programmable Hydronic Communicating Thermostat

SKU:
AQ1000TP2
Rating:
(4)
Q&A:
(1)
Programmable Hydronic Communicating Thermostat
Magnifying glass
Hover image to zoom
AQ1000TP2 has been discontinued
Discontinued August 2, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Color
White, Premier White

Description

The AQ1000TP2 thermostat is used to control the ambient air temperature or floor temperature in hydronic heating applications. It communicates with and is powered by an AQ2000 series zoning module to provide zoning control.

Product Features:
  • 2-wire polarity-insensitive programmable network communicating thermostat
  • Liquid crystal display, with 7 user buttons for programming
  • Floor temperature sensing with minimum and maximum limits (when used with optional AQ12C20 Slab/Floor Sensor - sold separately)
  • 7-day programmable
  • Single-stage Heating and Cooling
  • Outdoor, indoor, and floor temperature display
  • Selectable temporary and permanent backlit
Product Specifications:
  • Description: Programmable Heat/Cool Thermostat
  • Application: Hydronic single-stage zoning, heating and cooling
  • Type: 2-wire Communicating Thermostat
  • Type of Control Provided: Proportional Integral (PI)
  • Network Zoning: Yes
  • Network Bus: Low voltage, Class II, 2-wire polarity-insensitive, digital communicating link to AQ2000 series zoning modules.
  • Zones: Single or Multi-zone
  • Power Method: Powered (24 Vdc) by AQ zoning module
  • Programmability: 7 Day Programmability
  • User Interface (Programming): LCD Display and 7 user programming buttons
  • User Interface (System Configuration):DIP Switches
  • LCD Icons Displayed (Mode):Heat on
  • LCD Icons Displayed (Mode):Comfort/Unoccupied
  • LCD Icons Displayed (Mode): Keypad Lock
  • LCD Icons Displayed (Mode):Setpoint
  • LCD Icons Displayed (Mode):Cool On
  • LCD Icons Displayed (Mode): Fan On
  • Color: Premier White
  • Mounting: Vertical Mount
  • Temperature Control Mode Selections: "A" for Ambient Air, "F" for Floor, "AF" for Ambient & Floor.
  • Temperatures Displayed: Indoor, Set Point, Outdoor
  • Setting Temperature Range (F): 40 F to 100 F
  • Floor Temperature Limit Range (AF Model) (F): 40 F to 100 F
  • Differential Temperature (F): ± 1 F
  • Outdoor Temperature Display Range (F): -58 F to 149 F
  • Temperature Display Interval (F): +/- 1.0 F
  • Temperature Range, Storage (F): -20 F to 130 F
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Sensor Element: Thermistor
  • Sensors (Floor) Used: 10 kilohm NTC thermistor at 25 C (77 F) +/- 0.5F (+/-0.3C) up to 500 ft (150 M) using 18 AWG or larger wire, beta=3892. Lead Length: 10 ft. (3050 mm).
  • Floor Sensor Temperature Rating (F): -58F to 230F
  • Electrical Connections: Wire-clamp screw terminals
  • Terminal Designations: TH, TH, Sensor, Sensor
  • Dimensions (in.): 3.0 in. wide x 4.9 in. high x 1.0 in. deep
  • Weight (lb): .3 lbs
  • Tradeline Value: Tradeline
  • Ambient Temperature Range (F): 32 F to 158 F

Specs

Programmability:

7 Day

Programmable

Options:

Fan Control

Works with Sensor

Password Lockout

Auto Changeover

Color:

White

Premier White

User Interface:

Push Button

Stages:

1 Heat/1 Cool

Application:

Single-Stage (Heat/Cool)

Mount:

Vertical

Humidity Control:

No

Wireless:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The right thermostat for the job

If you want all of the features of the Aquatrol to work, these thermostats are a must. Zone synchronization improves efficiency and actually makes your boiler last longer (fewer starts and stops means less wear), and it only works with these thermostats. Programming is simple and straighforward, and gives the option of whether you want to program each day, or use one program for all (which saves time versus doing each day separately if you just want it the same for all). I'm unsure what other reviewers are complaining about, as this is one of the simplest programmable thermostats I've ever installed.
Joe
New Hamsphire
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat with my Aquatrol

My main use for this control is it's programming features.I could use the Aquatrol but that would require me to go down to the cellar.This thermostat tells me outside and inside temp,time,when furnace is running and when I put temp.on hold.love this Honeywell system it keeps my oil consumption low and I keep warm.
Dennis in the north
Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Hate this Thermostat

I agree with the first reviewer. This thermostat is impossible to program. I told the installer of my boiler that I hated it and he replaced it with the same model. I'm not going through another winter with it. I hate it, hate it, hate it!!!
Kim in Alaska
Juneau, Alaska
11 years ago
Was this review helpful to you?

Keep away

This thermostat is the worst thermostat i have ever used. A thermostat should be simple and straightforward. This one is not. Getting out of its pre-programed cycles is a nightmare and it should not be. And the manual is not even worth the paper its printed on. Make sure you look at other options and stay clear away from this. . Junk.
The homeowner
New Jersey
13 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i need instructions on how to program honeywellthermostat model th1210d,please help.

Asked by locosandy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please find the appropriate manual on our website at PexSupply.com. On the product page, find the gray "Manual" tab to the right, click on it, and find the manual underneath. Click on this "manual" and it will bring you to what you are looking for. The following link should bring you to the manual as well: http://s3.pexsupply.com/manuals/1253196590775/17398_PROD_FILE.pdf

Was this review helpful to you?