Apply to be a TradeMaster!
Main product image of STEAM Humidifier 9-gallon with HumidiPRO Digital Humidity Control & RO Filter Kit
Magnifying glass
Hover image to zoom

STEAM Humidifier 9-gallon with HumidiPRO Digital Humidity Control & RO Filter Kit

Brand:
Honeywell
SKU:
HM609A1000
Rating:
(9)
Q&A:
(1)
STEAM Humidifier 9-gallon with HumidiPRO Digital Humidity Control & RO Filter Kit
Magnifying glass
Hover image to zoom
HM609A1000 has been discontinued
Discontinued November 26, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
HM750 Advanced Electrode Humidifier (11/22 GPD)
SKU:HM750A1000
(56)
Order by today, receive 31 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Capacity (Gallons/day)
9
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Mount
Duct or Remote (up to 20 FT)
Product Highlight: Temperature Range (F)
34°F - 104°F

Description

Overview
The Honeywell Steam Humidifier takes the best features from current steam humidifiers efficiency, performance and decreased water consumption and combines it with the ease of installation, reliability and value of flow-through humidifiers. The Honeywell Steam Humidifier is different because it operates independently from equipment operation.

Includes: Humidifier, Outdoor Temperature Sensor, duct template hardware, saddle valve, drain supply water tubing, duct nozzle, mounting bracket, backflow valve, RO Water Filter Kit, and HumidiPRO Digital Humidity Control

Features
  • Flexibility - Mount Directly or Remotely Up to 20 Feet Away Into Tight-Fittings or Unconditioned Air Spaces
  • Easy to Install - Takes Less Than 5 Minutes to Complete
  • Easy Maintenance - Self Regulates Cleaning Cycles and the Annual Maintenance Requires No Tools to Access and Clean
  • RO (Reverse Osmosis) Water Filter Kit for Hard Water Issues
  • Temperature Range (F): 34 F to 104 F
  • Temperature Range (C): 1.1 C to 40 C
  • Bundled with 50045947-001 reverse osmosis filtration kit
  • Mounting: Duct or Remote Mount (up to 20 feet/6 meters)
  • Voltage: 120 Vac
  • Type: Steam Humidifier
  • Color: Black
  • Capacity (gal. per day): 9 gal per day
  • Capacity (liter per day): 34 L per day
  • Plenum Opening (in.): Diameter - 1-3/4"
  • Plenum Opening (mm): Diameter - 44.45 mm

Specs

Product Type:

Humidifier w/Control

Color:

Black

Application:

Air Quality

Mount:

Duct or Remote (up to 20 FT)

Voltage:

120v

Type:

Steam

Capacity:

9 Gallons/day

Capacity (Gallons/day):

9

Control:

H6062 digital humidistat

Temperature Range (F):

34°F - 104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Wireless Wall Module Sensor & Receiver
SKU: TR21-WK
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.56 out of 9 reviews
100% would recommend this product
4.56
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
44%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I don't know about buying this product again and again!

This Honeywell TrueSTEAM humidifier works great, when it doesn't have a problem.. This was a warranty replacement, so I am crossing my fingers.. However, the Customer Service crew at Supply House is unbelievably helpful and courteous, and went out of their way to solve every problem! I can't say enough good things about this company with which I have been working since 2011.. No problem, will buy anything from them, and if I have a problem, I am certain they will solve it for me.. thanks SupplyHouse !
Fannyfad
Potomac Falls, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

It was easy to installed and simple to wires
Jacob
Vienna, va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

I replaced a previous Honeywell humidifier that was about 8 years old. This one was pretty well "plug and play" since it was a successor model to the previous one. The humidifier works fine. It would be nice if the new one lasts a bit longer. The box that I received was missing one of the filters. This was not SupplyHouse's problem since the box was factory sealed. SupplyHouse was super helpful and responsive in getting the missing part to me very quickly.
Harholz
Annapolis, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An improvement over older unit

I had a Honeywell HM509 humidifier for 8 years which failed and I replaced it with the HM609. A direct replacement with some cosmetic changes to the lights and buttons. Could not purchase the unit without a reverse osmosis (RO) filter. The steam from the HM509 produced an unpleasant odor which has disappeared with the HM609 and RO filter. Although the RO filter replacement is about three times the cost, it may be worth it. Better documentation and troubleshooting guide with the HM609. Been working fine for about a month.
Pete
Roanoke, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse for all my plumbing needs.

Supplyhouse support is the best fast replay and immediate problem resolution. Had a problem with the RO filter their support staff sent a replacement right away.
nicatime
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Replaced a similar model humidifier that was 9 years old. Make sure to calculate your cubic feet correctly when picking a model.My house was on the edge of the 9-gallon and 12-gallon models. The 9-gallon does the job 98% of the time for me, but with the second week of single digit temperatures, I can't get the humidity above 38%.
Ken
York, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install best humidification

Easy install and a way better humidification. But needs more maintenance and extra filters to replace
Bpo1222
Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Whole Home Humidification

Just installed this unit, so limited "run time" thus far; it replaces a previous 6 year old Honeywell, which when working, provided excellent humidification even on the coldest, driest days.
Maugansville Man
Hagerstown, MD area
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, supply house is a great company

Purchased the older version of this which broke after minimal use. Supply house warratied my purchase and gave me this as an upgrade. Product works good. Should have bought the next size up for 2400sq foot house.
Joe
Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the water be poured directly into the tank from an outside pitcher, or must things be taken apart partially to put water in unitt

Asked by Thomas E 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This unit comes with a connection from the humidifier to your home's cold water pipe, this 1/4-inch line brings cold water to the humidifier from a water pipe in your home. There must be a shut off valve and a back flow preventer in place as well.

Was this review helpful to you?