Apply to be a TradeMaster!
Main product image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential
Magnifying glass
Hover image to zoom

High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential

Brand:
Resideo
SKU:
L4006A1132
Rating:
(0)
Q&A:
(0)
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential
Magnifying glass
Hover image to zoom
L4006A1132 has been discontinued
Discontinued March 31, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) to 30-Degree(F) Differential, L4006A1678
Brand:
Resideo
SKU:L4006A1678
(6)
Order by 6PM, receive 32 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, 8A @ 120 Vac, 5.1A @ 240 Vac
Product Highlight: Differential
Fixed
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential

Specs

Application:

High Limit

Low Limit

Bulb Size:

3/8" x 2-7/8"

Well Spud Size:

3/4" NPT

Capillary Length:

3"

Switch Action:

Contacts Break on Temp Rise

SPST

Temperature Range (F):

100°F to 240°F

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

8A @ 120 Vac

5.1A @ 240 Vac

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Differential:

Fixed

Max Temp Differential:

5°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

Yes

Mount:

Vertical

Horizontal

Thread Type:

Male

Max Temp (F):

240°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM