| Frequency: | 60 Hz 60 Hz 60 Hz |
|---|---|
| Application: | Electric Heat (Line Voltage) |
| Voltage: | 120v |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical |
| Switch: | SPST |
| Temperature Range (F): | 30°F to 60°F |
| Color: | Beige |
| Height: | 3-3/8" |
| Width: | 2-1/8" |
| Depth (Inches): | 13/16" |