Apply to be a TradeMaster!
Main product image of 1-1/4" 4-way Mixing Valve
Magnifying glass
Hover image to zoom

1-1/4" 4-way Mixing Valve

Brand:
Honeywell
SKU:
V5442N1031
Rating:
(0)
Q&A:
(0)
1-1/4" 4-way Mixing Valve
Magnifying glass
Hover image to zoom
V5442N1031 has been discontinued
Discontinued November 13, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
18.7 Cv
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Temperature Range (F)
36°F - 230°F

Description

–
The Corona series of Compact Rotary Valves and Actuators provide integrated mixing of boiler supply, boiler return, loop supply, and loop return water in hydronic heating systems. The V5442 valve can mix both loop supply water and boiler return water simultaneously to control loop supply temperature and boiler shock or flue gas condensation protection. They may be plumbed in either a direct mixing or injection configuration. The effective Cv of the valves is increased when piped in an injection configuration. NOTE: Valve cannot be used in open systems such as Combo heating where fresh water is present. Valve will corrode.
Features
  • Valves can be automated with M6063 actuator.
  • 4-way mixing action for closed hydronic heating systems.
  • Mixes loop supply with boiler supply and loop return.
  • Mixes boiler return with boiler supply and loop return.
  • Optimized mixing characteristics for most accurate control.
  • Cast iron body; chrome plated plug.
  • NPT threads.
  • Suitable for manual or automatic control.
  • Universal body orients either to the left or right to match piping.
  • Functional replacement for Centra ZRK-series of compact 4-way mixing valves.

Specifications
  • Static Pressure Rating: 90 psi
  • Differential (close-off) Pressure Rating: 15 psi
  • Coupling Controller: M6063A
  • Leakage: Less than 1% of Cv.
  • Materials (body): Cast Iron
  • Materials (interior parts): Chrome-plated cast iron
  • Pipe Connections: NPT (Internal Thread)
  • Body Pattern: Rotary
  • Medium Temp Range
  • 36 to 230F
  • Used with: Must be used with M6063 actuator.
  • Comments: Use with max. 50% glycol in water solution, Valve cannot be used in open systems such as Combo heating where fresh water is present. Valve will corrode.
  • Inlet Size: 1 ½?

Specs

–
Application:

Heating

Point of Source

Size:

1-1/4"

Max Temp (F):

230°F

Temperature Range (F):

36°F - 230°F

Min Temp (F):

36°F

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Cast Iron

Flow Capacity (Cv):

18.7

Valve Action:

Mixing

Body Pattern:

4-Way

Static Pressure:

90 psi

Differential:

15 psi

Leakage Rating:

Less than 1% of Cv

Used With:

M6063 Actuator

Inlet Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm