
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 3 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Options: | Works with Sensor Fan Control Auto Changeover Large Display |
| Power Method: | Hardwired |
| Changeover: | Auto Manual |
| Operating Temp Range: | 32°-120°F |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | 18/30 VAC |
| Color: | Arctic White |
| Height: | 3-9/16" |
| Width (Inches): | 5-13/16" |
| Depth (Inches): | 1-1/2" |
Yes, the one with the included EIM is less expensive. It is easier for the manufacturer to manufacture a complete package, therefore the cost is less.