Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
PVC Tools
PVC Pipe & Tubing Cutters
E-Z Shear Inside Pipe Cutter
Brand:
Jones Stephens
SKU:
J40830
Rating:
(3)
Q&A:
(0)
Hover image to zoom
J40830 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Description
–
Cuts PVC and ABS pipe
High speed steel blade with zinc-plated shaft
Specs
–
Product Type:
Pipe Cutter
Cutting Capacity:
1-1/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1-1/2" PVC Socket Saver
SKU:
PTSS150
Bluefin
2" PVC Socket Saver
SKU:
PTSS200
Bluefin
3" PVC Socket Saver
SKU:
PTSS300
Bluefin
1-1/4" to 1-1/2" Plastic Drain Pipe Cutter
SKU:
41608
RIDGID
No-Calk Shower Drain Wrench
SKU:
42239
Oatey
2" Socket Saver
SKU:
J44200
Jones Stephens
Reaming Deburring Pen
SKU:
48-22-4255
Milwaukee
3" Socket Saver
SKU:
J44300
Jones Stephens
Product Reviews
4.67
out of 3 reviews
100%
would recommend this product
4.67
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Yes
Works Great
Gary
Manitoba
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I will buy again
works very nice in confined spaces
Stuart Pidasso
Metamora, MI
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good product
Super fast Delivery!!
Hvac
Staten Island ny
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video