| Number of Basins: | 1 |
|---|---|
| Width: | 24.25" |
| Height: | 8.25" |
| Material: | Cast Iron |
| Color: | Blacks and Greys |
| Length: | 18.75" |
| Application: | Kitchen |
| Depth (Inches): | 8-1/4" |
| Apron Front: | No |
| Basin Depth: | 7.5" |
| Size: | 16" |
| Basin Width: | 21" |
| Drain Connection: | 3.88" |
| Installation Type: | Self Rimming Undermount |
| Series: | Rectangular |
| Theme: | Traditional / Classic |