Apply to be a TradeMaster!
Main product image of Iron/Tones Self Rimming / Undercounter Kitchen Sink - Tea Green
Magnifying glass
Hover image to zoom

Iron/Tones Self Rimming / Undercounter Kitchen Sink - Tea Green

Brand:
Kohler
SKU:
K-6585-NG
Rating:
(2)
Q&A:
(0)
Iron/Tones Self Rimming / Undercounter Kitchen Sink - Tea Green
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Height
8.25"
Product Highlight: Material
Cast Iron
Product Highlight: Color
Cool Colors
Product Highlight: Length
18.75"
Product Highlight: Depth (Inches)
8-1/4" Depth
Product Highlight: Size
16"

Description

Iron/Tones self-rimming (24-1/4" x 18-3/4") or undercounter (21-1/4" x 15-3/4") kitchen sink
Mix and match the shapes and colors of Iron/Tones basins to create a fully customized workstation in your kitchen. Constructed of durable KOHLER Cast Iron, this Iron/Tones single-basin sink offers versatile installation options and is without faucet holes; combine with a wall- or counter-mount faucet to complete your kitchen sink.
  • Self-rimming 24-1/4" x 18-3/4"
  • Undercounter 21-1/4" x 15-3/4"
  • Basin depth: 7-1/2"
  • Undercounter or self-rimming installation
KOHLER Cast Iron Lifetime Limited Warranty

Specs

Number of Basins:

1

Width:

24.25"

Height:

8.25"

Material:

Cast Iron

Color:

Cool Colors

Length:

18.75"

Application:

Kitchen

Depth (Inches):

8-1/4"

Apron Front:

No

Basin Depth:

7.5"

Size:

16"

Basin Width:

21"

Drain Connection:

3.88"

Installation Type:

Self Rimming

Undermount

Series:

Rectangular

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pex Supply is awesome

[...]Sink looks beautiful and will be installed in a couple of weeks, I cannot wait to see it installed.I would absolutely order from Pex Supply in the future. They are a pleasure to deal with.
Pete
Boston, MA
15 years ago
Was this review helpful to you?

great sink

Just what we wanted for our granite kitchen . Deep, solid, fit beautifully as an undermount sink. We had looked everywhere for something like this and fount it here at PEX for about half of what others were charging for special orders.
larry
byuffalo, n
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?