Apply to be a TradeMaster!
Main product image of 6E-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump - CLOSEOUT SPECIAL
Magnifying glass
Hover image to zoom

6E-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump - CLOSEOUT SPECIAL

SKU:
506700
Rating:
(2)
Q&A:
(0)
6E-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump - CLOSEOUT SPECIAL
Magnifying glass
Hover image to zoom
506700 has been discontinued
Discontinued September 12, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
6EC-CIA-SFS 1/3 HP, 53 GPM - Auto Sump/Effluent Pump
SKU:506807
(31)
Order by 6PM, receive 34 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10 Amps
Product Highlight: Wattage
750 Watts
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Max Pressure (PSI)
8.7 MAX PSI

Description

–
The 6E-CIA-SFS "Eliminator" submersible pump from Little Giant is specifically engineered to handle the tough demanding tasks of wastewater and effluent with high efficiency and long term dependability. For residential and light commercial use, the automatic submersible sump/effluent pump provides reliable and efficient service. Pump has a 1-1/2" FNPT discharge and a 20' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and rapid heat dissipation.
  • 1/3 HP, 115 Volt, 10' Power Cord
  • Handles liquid and solid waste materials up to 1/2" diameter solids.
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Automatic operation with integral snap-action float switch has 7" - 10" "On" level range and 2" - 5" "Off" level range.
  • Thermal overload protection.

Specs

–
Type:

Automatic

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Amperage:

10

Wattage:

750

Flow at 5 FT Head:

50 GPM

Flow at 10 FT Head:

42 GPM

Flow at 15 FT Head:

27 GPM

Shutoff Head (ft.):

20'

Max Pressure (PSI):

8.7

Cord Length:

10'

Weight (lbs):

27 lbs

Dimensions:

10.18"H x 10.60"L x 8.39"W

Solids Size:

1/2" max

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Little Giant is the most dependable pump

I have a cellar that has a clear path for water any time it rains, I have two Little Giant sump pumps that have been reliable for over 8 years, I bought a new one recently to have a back-up in case the one in my cellar decides to give up. So far it has handled several water mishaps, at one point it ran for hours with a major storm beating its pumping capability, almost 9 inches of water in my 10X12 cellar space, but it never reached my boiler or water heater thanks to my Little Giant, I highly recommend this product over any sump pump on the market.
Mike
Cornwall-on-Hudson, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Good directions on how to install the pump. Working great from day one.
Bill
Watertown, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?